Spesifikasi
| Finish | Zinc Plated |
|---|---|
| Length (mm) | 15x50 |
| Length A (mm) | 15 |
| Length B (mm) | 50 |
| Material | Steel |
| Number of Holes | 3 |
| Slotted | Yes |
| Thickness (mm) | 1.2 |
| Width (mm) | 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Angle Brackets with Fixing Holes
RS PRO range of zinc plated mild steel angle brackets with fixing holes for an easy and secure fastening with the appropriate screw. These L shaped brackets are generally used to join materials together at right angles. These metal angle brackets are ideal for fixing a shelf to a wall and are available in a range of sizes depending on the job or project at hand.
Options include:
428-001 - Angle Bracket, 15 mm x 50 mm
RS PRO have a great range of brackets to suit many applications. We stock brackets for lightweight or heavy-duty jobs and various sizes to suit many different tasks and projects in both the work place and at home.
Typical Applications:
Angle brackets are a popular L shaped fastener and often used in many applications to connect or fix different components such as a wall, door, shelf, window and furniture. Brackets can be used in areas including:
Workshops
Home
Offices
Shops
Ironmongery
Metalwork
RS PRO range of zinc plated mild steel angle brackets with fixing holes for an easy and secure fastening with the appropriate screw. These L shaped brackets are generally used to join materials together at right angles. These metal angle brackets are ideal for fixing a shelf to a wall and are available in a range of sizes depending on the job or project at hand.
Options include:
428-001 - Angle Bracket, 15 mm x 50 mm
RS PRO have a great range of brackets to suit many applications. We stock brackets for lightweight or heavy-duty jobs and various sizes to suit many different tasks and projects in both the work place and at home.
Typical Applications:
Angle brackets are a popular L shaped fastener and often used in many applications to connect or fix different components such as a wall, door, shelf, window and furniture. Brackets can be used in areas including:
Workshops
Home
Offices
Shops
Ironmongery
Metalwork
Feature
Features and BenefitsAngle bracket with 3.7 mm fixing holes
Thickness 1.2 mm
Width 10 mm
Zinc plated finish
Supplied in packs of 10
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Penguat/RS%20PRO%203%20Hole%20Steel%20Angle%20Bracket/bgP112210412-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
