Spesifikasi
| Depth (mm) | 27.46 |
|---|---|
| Interface Type | RJ45 |
| Length (mm) | 18.54 |
| Number of Ports | 2 |
| Shield Type | Shielded |
| Type | Modular Coupler |
| Width (mm) | 21 |
| Wiring Configuration | Straight Through |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RJ11/RJ45 Couplers Unshielded/Shielded
Brought to you by RS Pro, these RJ45 and RJ11 Modular couplers enable connectors to be patched together straight through. Can be implemented as a temporary feature within the network patching architecture. All models are highly reliable and excellent quality.
RS PRO Shielded RJ45 Coupler
From RS PRO, this RJ45 Modular Coupler enables RJ45 connector plugs and cable assemblies to be patched together straight through a patch panel or blank faceplates. This shielded modular inline coupler has a durable design and can easily press-fit into pre-cut panels. This is ideal for those who need a custom network architecture solution.
Applications
RJ45 connectors and cables are typically used for internet connections, forming either local area (LAN) or wide area (WAN) networks. This inline coupler can be used to patch two RJ45 cable assemblies together, and as such is ideal for network patching, or even simply as a cable extension solution. For workspaces where wi-fi is restricted, or when a more dependable hardwire connection is required, this adapter allows you more mobility around an ethernet connection. For connecting personal computers to modems and network architecture, this adapter is ideal.
Brought to you by RS Pro, these RJ45 and RJ11 Modular couplers enable connectors to be patched together straight through. Can be implemented as a temporary feature within the network patching architecture. All models are highly reliable and excellent quality.
RS PRO Shielded RJ45 Coupler
From RS PRO, this RJ45 Modular Coupler enables RJ45 connector plugs and cable assemblies to be patched together straight through a patch panel or blank faceplates. This shielded modular inline coupler has a durable design and can easily press-fit into pre-cut panels. This is ideal for those who need a custom network architecture solution.
Applications
RJ45 connectors and cables are typically used for internet connections, forming either local area (LAN) or wide area (WAN) networks. This inline coupler can be used to patch two RJ45 cable assemblies together, and as such is ideal for network patching, or even simply as a cable extension solution. For workspaces where wi-fi is restricted, or when a more dependable hardwire connection is required, this adapter allows you more mobility around an ethernet connection. For connecting personal computers to modems and network architecture, this adapter is ideal.
Feature
Features & BenefitsBlack
RJ45 (8 way) and RJ11 (6 way)
Durable design
• Black RJ45 (8 way)
• 2 Ports Socket to Socket
• UTP Shielded coupler
• PBT Material for Durable design
• Phosphor bronze contacts with gold over nickel plating
• Dimensions: 20.55 x 14.48 x 26.98 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
