Spesifikasi
| Interface Type | RJ45 Female |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO RJ45 Shielded Female coupler
From RS PRO, this waterproof RJ45 panel mounting socket is ideal for applications in challenging environments. With a robust bulkhead and screw on jam nut, the RJ45 connector can fit most panels, and incorporates a silicone O-ring to create a sealed and durable connector point for networking applications.
The connector is also shielded, and so suitable for use in environments where EMI interference might be a concern. For Cat5e ethernet connections, this plastic panel-mount feed-through connector is a high-quality solution.
Applications
RJ45 connectors and cables are typically used for internet connections, forming either local area (LAN) or wide area (WAN) networks. As it is protected from environmental ingress, it is suitable even for outdoor purposes, which means it has a wide range of uniquely challenging applications, such as;
• Wireless outdoor AP
• Outdoor LED and display lighting
• Marine
• Automotive
• Military
Environment
This RJ45 connector is rated IP67, which means it has maximum protection from dust and particle ingress, and waterproof even when completely immersed in water up to 1 meter, for a half hour period of time.
From RS PRO, this waterproof RJ45 panel mounting socket is ideal for applications in challenging environments. With a robust bulkhead and screw on jam nut, the RJ45 connector can fit most panels, and incorporates a silicone O-ring to create a sealed and durable connector point for networking applications.
The connector is also shielded, and so suitable for use in environments where EMI interference might be a concern. For Cat5e ethernet connections, this plastic panel-mount feed-through connector is a high-quality solution.
Applications
RJ45 connectors and cables are typically used for internet connections, forming either local area (LAN) or wide area (WAN) networks. As it is protected from environmental ingress, it is suitable even for outdoor purposes, which means it has a wide range of uniquely challenging applications, such as;
• Wireless outdoor AP
• Outdoor LED and display lighting
• Marine
• Automotive
• Military
Environment
This RJ45 connector is rated IP67, which means it has maximum protection from dust and particle ingress, and waterproof even when completely immersed in water up to 1 meter, for a half hour period of time.
Feature
Features and Benefits• Socket to socket feed through connector
• IP67 rated waterproof connector
• 13/16-28 UN thread and have a recommended panel thickness range of 0.8 mm to 4 mm
• Easy to install onto predrilled panels and machine housing
• Wide operating temperature range -40°C / + 105°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
