Spesifikasi
| 2D Scanning | Yes |
|---|---|
| Bluetooth | No |
| Dimensions (mm) | 170x60x 95 |
| Height (mm) | 95 |
| Interface | USB |
| Maximum Scan Distance (mm) | 10-480 |
| Product Type | Barcode Scanner |
| Scanning Technology | Laser |
| Width (mm) | 60 |
| Wireless | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Handheld USB Barcode Scanner
RS PRO is proud to introduce this superb ergonomic barcode scanner commonly used within the retail sector. Upon inspection, the hand-held USB device is made from high-quality materials such as ABS & TPU, reads all ordinary 1D linear barcodes and 2D barcodes regardless of damage, wrinkles, low-contrast barcodes, and more. During application, this bar code scanner/reader feels great in the hand, is easy to use, and does not require pre-installed drivers. This scanner is compatible with most operating systems and offers superior performance ideal for users in the retail and service industry.
General Specification
2343218-STD
Algorithms: HEROJE 1st -Generation
Depth of Field: 32mm-232mm(UPC 13mil)
Min. Contrast: 30%
Cover Material: ABS + TPU
Decoding Frequency: 300 scans/sec
Scan Angle: Roll: 360°, Pitch: ±60°, Skew: ±65°
Storage Function: No
Scan Feedback: Beep, LED Light
Interfaces: USB
IP42 Rated
Weight: 165g
Model: C1271
Resolution: 640*480
Sensitivity: Rotate:360°, Deflection:±35°, Tilt:±45°
Minimum precision: 4mil
Dimensions
L.170 mm x W.60 mm x H. 95 mm
Applications
Barcode readers and scanners are devices used in a wide variety of industrial environments from supermarkets to theatres, allowing for data to be translated and generated once a barcode, QR code, or symbol is scanned. Barcode scanners are available as portable handheld devices as well as permanent fixtures, offering versatility and compatibility with a wide range of applications. They are commonly found in areas such as:
Logistics
Retail
Electronic commerce
Entertainment
Certifications
ROHS CE
RS PRO is proud to introduce this superb ergonomic barcode scanner commonly used within the retail sector. Upon inspection, the hand-held USB device is made from high-quality materials such as ABS & TPU, reads all ordinary 1D linear barcodes and 2D barcodes regardless of damage, wrinkles, low-contrast barcodes, and more. During application, this bar code scanner/reader feels great in the hand, is easy to use, and does not require pre-installed drivers. This scanner is compatible with most operating systems and offers superior performance ideal for users in the retail and service industry.
General Specification
2343218-STD
Algorithms: HEROJE 1st -Generation
Depth of Field: 32mm-232mm(UPC 13mil)
Min. Contrast: 30%
Cover Material: ABS + TPU
Decoding Frequency: 300 scans/sec
Scan Angle: Roll: 360°, Pitch: ±60°, Skew: ±65°
Storage Function: No
Scan Feedback: Beep, LED Light
Interfaces: USB
IP42 Rated
Weight: 165g
Model: C1271
Resolution: 640*480
Sensitivity: Rotate:360°, Deflection:±35°, Tilt:±45°
Minimum precision: 4mil
Dimensions
L.170 mm x W.60 mm x H. 95 mm
Applications
Barcode readers and scanners are devices used in a wide variety of industrial environments from supermarkets to theatres, allowing for data to be translated and generated once a barcode, QR code, or symbol is scanned. Barcode scanners are available as portable handheld devices as well as permanent fixtures, offering versatility and compatibility with a wide range of applications. They are commonly found in areas such as:
Logistics
Retail
Electronic commerce
Entertainment
Certifications
ROHS CE
Feature
Key FeaturesImage-based handheld barcode scanner that combines appearance and performance. Equipped with the 1st Generation self-developed recognition, analysis algorithms, and optics.
CPU-based scanner that effortlessly captures high-density, high-volume, and distorted barcodes printed on paper or displayed on the screen.
Reads 1D codes: EAN/UPC, Code128, Code39, Code93, CodaBAR, Code32, Code11, Interleaved 2 of 5, Industrial 2 of 5, Matrix 2 of 5, MSI, GS1.
Reads 2DQR code: QRcode, Data Matrix, PDF417
IP42 rated and drop resistant up to 1.2m
Features and Benefits
Ergonomic design
Beep, LED Light
Reads 1D linear barcodes and 2D barcodes
Hands Free Mode
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
