Spesifikasi
| Body Orientation | Right Angle |
|---|---|
| Contact Material | Phosphor Bronze |
| Contact Plating | Gold over Nickel |
| Current Rating (A) | 1 |
| Gender | Female |
| Housing Material | PBT |
| Maximum Operating Temperature (°C) | 105 |
| Minimum Operating Temperature (°C) | -55 |
| Mounting Type | Cable Mount |
| Number of Contacts | 20 |
| Number of Rows | 2 |
| Pitch (mm) | 2.54 |
| Termination Method | IDC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Speedbloc connector system comprises ranges of insulation displacement connectors; cable mounting sockets with mating PCB mounting plugs, edge connectors, d.i.l. and transition connectors, ’D’ connector plugs and sockets. Used in conjunction with the Speedbloc. IDC ribbon cable they allow quick, simple and cost-saving cable assemblies to be made, in addition to enabling the user to add to, or extend existing ribbon cable systems using any universal IDC tooling. For further information refer to each product. To assist manufacture of PCB’s use single symbol etch resist transfers. See PCB’s and Prototyping Systems section.
RS PRO Bump Polarised IDC Sockets
From RS PRO, this high-quality IDC connector is an excellent solution to terminating cables in low voltage power applications quickly and easily. With a tough glass-filled polyester housing and contacts made from beryllium copper, this IDC connector is a robust and reliable wire-to-board solution.
The connector also features a central bump polarisation and double depth polarising grooves in the socket body for ease of mating. The design of the IDC incorporates a built-in strain relief, for peace of mind when writing important PCB and SMT connections.
This cable mount IDC connector supports up to a 1A current and 15Ω contact resistance.
Applications
IDCs are designed to be used with flat ribbon cables, and can support a huge range of wire-to-board applications. They’re mainly used in computers connecting drives, cd drives, SSD’s and other components that aren’t on the motherboard. They’re also found in phones, laptops and plenty of other devices.
An IDC connector is also known as an insulation displacement connector, this is because it terminates by slicing through a cable's insulation and making a ’cold-weld’ from the connector to the wire. With no soldering or specialist tooling to worry about, IDC connectors save a huge amount of time compared to stripping the wires, so makes for an easy and efficient install. As such, when it comes to reducing assembly times, these connectors are an attractive option.
RS PRO Bump Polarised IDC Sockets
From RS PRO, this high-quality IDC connector is an excellent solution to terminating cables in low voltage power applications quickly and easily. With a tough glass-filled polyester housing and contacts made from beryllium copper, this IDC connector is a robust and reliable wire-to-board solution.
The connector also features a central bump polarisation and double depth polarising grooves in the socket body for ease of mating. The design of the IDC incorporates a built-in strain relief, for peace of mind when writing important PCB and SMT connections.
This cable mount IDC connector supports up to a 1A current and 15Ω contact resistance.
Applications
IDCs are designed to be used with flat ribbon cables, and can support a huge range of wire-to-board applications. They’re mainly used in computers connecting drives, cd drives, SSD’s and other components that aren’t on the motherboard. They’re also found in phones, laptops and plenty of other devices.
An IDC connector is also known as an insulation displacement connector, this is because it terminates by slicing through a cable's insulation and making a ’cold-weld’ from the connector to the wire. With no soldering or specialist tooling to worry about, IDC connectors save a huge amount of time compared to stripping the wires, so makes for an easy and efficient install. As such, when it comes to reducing assembly times, these connectors are an attractive option.
Feature
Features and Benefits• Strong polyester housing
• Central Bump Polarization
• Operating temperature from -45°C to +105°C
• Supports a 1.27mm cable pitch
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
