Spesifikasi
| Color Family | White |
|---|---|
| Colour | White |
| Current Rating (A) | 13 |
| Earth Terminal | Yes |
| Faceplate Depth (mm) | 7 |
| Faceplate Mounting Type | Screwed |
| Fixing Standard | BS |
| Indoor or Outdoor Use | Indoor |
| International Protection Rating | IP20 |
| Minimum Box Depth (mm) | 25 |
| Mounting Style | Flush Mount |
| Number of Gangs | 2 |
| Number of Modules | 2 |
| Number of Poles | 2 |
| Overall Depth (mm) | 30 |
| Overall Dimensions (mm) | 146x86x30 |
| Overall Height (mm) | 146 |
| Overall Width (mm) | 86 |
| Series | RS White |
| Socket Type | Type G - British |
| Switch Style | Rocker |
| Switches | Yes |
| Terminal Type | Screw Terminal |
| Voltage Rating (V) | 230 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 13A Double Gang UK Plug Socket (Switched)
A high quality and stylish double gang switched wall socket meeting British Standard (BS) for electrical accessories with room to connect 2 UK plugs. Suitable for domestic, commercial and office use.
Constructed from strong, hardwearing and stain resistant Urea Formaldehyde with a stylish and easy to clean matt finish. Rated to IP20 the 2 gang UK socket is sealed and protected from dust and dirt and the simple screw down design makes installation easy and straightforward.
Easy to clean, easy to fit and perfect for home, commercial or office use. Supplied with all fixings and screw covers.
A high quality and stylish double gang switched wall socket meeting British Standard (BS) for electrical accessories with room to connect 2 UK plugs. Suitable for domestic, commercial and office use.
Constructed from strong, hardwearing and stain resistant Urea Formaldehyde with a stylish and easy to clean matt finish. Rated to IP20 the 2 gang UK socket is sealed and protected from dust and dirt and the simple screw down design makes installation easy and straightforward.
Easy to clean, easy to fit and perfect for home, commercial or office use. Supplied with all fixings and screw covers.
Feature
Features and BenefitsUK plug socket
13A
White
Double gang
Earth terminal
Flush mount
Dimensions of 146 x 86 x 30 mm
IP20 rated
Standards and Approvals: BS1363
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
