Spesifikasi
| Colour | Red |
|---|---|
| For use with | Lockout Device |
| Lock Shackle Maximum Diameter (mm) | 6.35 |
| Material | Nylon |
| Number of Locks | 1 |
| Risk Type | Mechanical |
| Shackle Length (mm) | 38 |
| Type | Safety Lockout |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO All-Weather Safety Padlock 38mm
RS PRO introduces the fantastic range of all-weather safety padlocks designed to give you peace of mind in any environment! RS PRO has engineered this padlock with your needs in mind, to ensure safety and reliability this lock has high security, reserved-for-safety cylinder and key retaining to ensure that you don't leave this padlock unlocked, you'll never have to double-check the lock again. We've designed the lock using copper cylinder, steel-plated chromium of shackle and a nylon body to ensure the durability and reliability elongating the life span of this all-weather lock.
Applications
Weatherproof padlocks are ideal for household and industrial uses from locking away your tools, valuables and places of work making sure they are safe and secure. Finding them in both households and businesses you can use them as security padlocks to protect a number of places such as
Toolboxes
Garage doors
Sheds
Lockers
Luggage
Gates
RS PRO introduces the fantastic range of all-weather safety padlocks designed to give you peace of mind in any environment! RS PRO has engineered this padlock with your needs in mind, to ensure safety and reliability this lock has high security, reserved-for-safety cylinder and key retaining to ensure that you don't leave this padlock unlocked, you'll never have to double-check the lock again. We've designed the lock using copper cylinder, steel-plated chromium of shackle and a nylon body to ensure the durability and reliability elongating the life span of this all-weather lock.
Applications
Weatherproof padlocks are ideal for household and industrial uses from locking away your tools, valuables and places of work making sure they are safe and secure. Finding them in both households and businesses you can use them as security padlocks to protect a number of places such as
Toolboxes
Garage doors
Sheds
Lockers
Luggage
Gates
Feature
Features and BenefitsMade from copper, steel-plated chromium and nylon this lock is designed to be reliable and durable in all environments
PA lock body is designed to be resistant to impact and UV
RS PRO has ensured it is suitable even for the harshest environments by making sure that the shackle padlock is resistant to corrosion, heat and low temperatures
Durable, lightweight and non-conductive meaning that it is low profile whilst still being reliable
Standard "Danger" label and write on label included front and back
Different colours available
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/RS%20PRO%201-Lock%20Nylon%20Safety%20Lockout/5dP112210193-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
