Spesifikasi
| Colour | Red |
|---|---|
| For use with | Lockout Device |
| Lock Shackle Maximum Diameter (mm) | 6.35 |
| Material | Aluminium, Nylon |
| Number of Locks | 1 |
| Risk Type | Mechanical |
| Shackle Length (mm) | 38 |
| Type | Safety Lockout |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO All-Weather Safety Padlock 38mm
RS PRO introduces the fantastic range of all-weather safety padlocks designed to give you peace of mind in any environment! RS PRO has engineered this padlock with your needs in mind, to ensure safety and reliability this lock has 8-pin cylinder and automatic locking to ensure that you don't leave this padlock unlocked, you'll never have to double-check the lock again. We've designed the lock to have a long shackle and an aluminium core with plastic covering to ensure the durability and reliability elongating the life span of this all-weather lock.
Applications
Weatherproof padlocks are ideal for household and industrial uses from locking away your tools, valuables and places of work making sure they are safe and secure. Finding them in both households and businesses you can use them as security padlocks to protect a number of places such as
Toolboxes
Garage doors
Sheds
Lockers
Luggage
Gates
RS PRO introduces the fantastic range of all-weather safety padlocks designed to give you peace of mind in any environment! RS PRO has engineered this padlock with your needs in mind, to ensure safety and reliability this lock has 8-pin cylinder and automatic locking to ensure that you don't leave this padlock unlocked, you'll never have to double-check the lock again. We've designed the lock to have a long shackle and an aluminium core with plastic covering to ensure the durability and reliability elongating the life span of this all-weather lock.
Applications
Weatherproof padlocks are ideal for household and industrial uses from locking away your tools, valuables and places of work making sure they are safe and secure. Finding them in both households and businesses you can use them as security padlocks to protect a number of places such as
Toolboxes
Garage doors
Sheds
Lockers
Luggage
Gates
Feature
Features and BenefitsMade from solid aluminium core and plastic-covered body this lock is designed for security and to be reliable and durable in all environments
Precision 8-pin cylinder for the extremely high number of 200000 guaranteed keyed different bitings
RS PRO has ensured it is long-lasting and durable designing the key to be large and extremely breaking resistant key with V-shape cuts to have maximum precision
Durable and lightweight with an insulated shackle meaning that it is low profile whilst still being reliable
Automatic locking for the convenience and security of the user
Different colours available
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/RS%20PRO%201-Lock%20Aluminium/4vP112210175-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
