Spesifikasi
| Color Family | White |
|---|---|
| Colour | White |
| Current Rating (A) | 13 |
| Earth Terminal | Yes |
| Faceplate Depth (mm) | 7 |
| Faceplate Mounting Type | Screwed |
| Fixing Standard | BS |
| Indoor or Outdoor Use | Indoor |
| International Protection Rating | IP20 |
| Minimum Box Depth (mm) | 25 |
| Mounting Style | Flush Mount |
| Number of Gangs | 1 |
| Number of Modules | 1 |
| Overall Dimensions (mm) | 86x86 |
| Overall Height (mm) | 86 |
| Overall Width (mm) | 86 |
| Series | RS White |
| Socket Type | Type G - British |
| Terminal Type | Screw Terminal |
| Voltage Rating (V) | 230 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO White 1 Gang Plug Socket, 1 Pole Poles, 13A, Type G
Looking for a socket solution that will blend with your white and light-coloured walls? Use this RS PRO plug socket to safely distribute electricity to your electrical devices.
You can easily keep it clean as the urea-formaldehyde construction and IP20 (Ingress Protection) rating makes the product resistant to dust and staining. Fixing screws and white plastic screw head caps are included so you won't need to purchase additional accessories to install the socket.
Neutral and line slot shutters according to the BS1363 standard prevent electrical shocks when you're not using the socket. You can use this item in commercial and domestic settings.
Looking for a socket solution that will blend with your white and light-coloured walls? Use this RS PRO plug socket to safely distribute electricity to your electrical devices.
You can easily keep it clean as the urea-formaldehyde construction and IP20 (Ingress Protection) rating makes the product resistant to dust and staining. Fixing screws and white plastic screw head caps are included so you won't need to purchase additional accessories to install the socket.
Neutral and line slot shutters according to the BS1363 standard prevent electrical shocks when you're not using the socket. You can use this item in commercial and domestic settings.
Feature
Features and Benefits• White colour
• Current rating of 13 A
• Earth terminal
• Faceplate depth of 7 mm
• Screwed faceplate mounting type
• Matt finish
• BS fixing standard
• Indoor and outdoor use
• IP20 (Ingress Protection) rating
• Urea-formaldehyde material
• Minimum box depth of 25 mm
• Flush mount style
• One gang
• One module
• One pole
• Overall dimensions of 86 (H) x 86 (W) mm
• Overall height of 86 mm
• Overall width of 86 mm
• Type G, British socket type
• Rocker switch style
• Switched
• Screw terminal type
• Voltage rating of 230 V AC
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
