Eagle Transport Drum (Tong Air / Drum Plastik)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Body ColorYellow
Body Thickness (mm)4.57
Bottom Inside Diameter (inch)16-1/4
Closing Ring MaterialPlastic
Cover ColorWhite
Cover MaterialHDPE
Drum MaterialHDPE
Handle StyleNo Handle
Inside Height (inch)19
Overall Height (inch)20-1/2
Resistance PropertiesChemical Resistant; Weather Resistant
StandardsDOT 49 CFR 173.12
UN Rating1H2/X40/S
UNSPSC24112109
Volume Capacity (gal)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nestable plastic overpack drums have angled sidewalls that nest within the same-sized overpack drums when not in use. Plastic overpack drums are lightweight, resist corrosion and damage from ultraviolet (UV), and are impervious to dents. They are suitable for storing leaky or damaged containers filled with hazardous and nonhazardous materials. Additionally, they're often used in spill response and contamination cleanup to collect and transport soiled sorbents.
Use
Bio Waste Disposal and Incineration; Hazardous Materials; Original Shipping Container; Spill Containment and Cleanup of Hazardous Materials

Ulasan Produk

Tidak ada ulasan