LITHONIA LIGHTING LED Retrofit Module

Sebelum PPN:
Rp779.900
Spesifikasi
Light Output (Lumens)1200
Color Rendering Index90
Trim ColorWhite
LED Replacement For120W INC
DimmableYes
Outside Diameter (inch)7-5/8
Compliance TypeCA Title 20; CA Title 24; JA8
Dimming Method (V)0 to 10
Dimming Range (%)100 to 10
Dimming TypeFull Continuous Dimming
Environmental RatingWet Location Rated
Fixture TypeAirtight Retrofit
IncludesLED Light Engine; Medium Base Socket Adapter Whip
Maximum Operating Temperature (°F)104
Maximum Wattage (W)14.5
Overall Height (inch)3-11/16
Rated Life (hour)50000
Voltage (V)AC 120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal trim modules fit existing housings with a matching nominal size. Also known as can light retrofit kits, they are most commonly used to convert older lighting technologies to LED but also plug into compatible LED-ready housings. Lights with multiple color temperature settings have a switch for choosing the hue or tone of light to match surrounding fixtures or suit a room or application.

Standards
ASTM E283-2004; CA Title 24 Part 6; CSA certified to US and Canadian safety standards; NOM Certified; T20 Certified

Ulasan Produk

Tidak ada ulasan