Hokuyo Electric Radio Wave Detector Receiver

Sebelum PPN:
Rp40.999.900
Spesifikasi
Power Consumption (W)4 or less
Analog OutputDC voltage output (MAX approx. 10V) proportional to the amount of received waves
Voltage (V)DC 24
Control Output1C relay contact, relay energized when receiving radio waves (AC250V 4A, DC30V 3A, cosΦ=1)
Response Time (s)0.1 (Minimum Output)
Insulation Resistance (MΩ)20 or more (between power supply and output contacts and case) by 250V megger
Ambient Humidity (%RH)45 to 85 (but no freezing)
Ambient Temperature (°C)-10 to +55 (no freezing)
Indicator LightUnbulock (yellow), Bulock (orange), level indicator (5 yellow lights)
Radio Wave Format (GHz )Microwave 24.15
Shock Resistance196m/s² (20G), 3 times each in X, Y, and Z directions
Vibration Resistance (Hz)10 to 55, double amplitude 1.5mm, 2 hours each in X, Y, and Z directions
Withstand Voltage (V) AC1,000 for 1 minute (between power supply and output contacts and case)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- This is a facing type microwave sensor that uses microwaves.
- It is resistant to dirt and is used to detect the level of garbage in hoppers at waste treatment facilities.

Ulasan Produk

Tidak ada ulasan