Accelera Car Tires Acc X-Boost (OWL) (Ban Mobil)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Applicable Rim Width (inch)6 - 8 1/2
Approximate Outer Diameter Without Mounted and Air Pumped (mm)656
Aspect Ratio (%)50
Rim Diameter (inch)18
Section Width (mm)225
Tire PatternAsymmetrical Pattern with IN/OUT Designation
Tire Size225/50 R18
Tire TypeSummer Tires
Tread Section Width Without Mounted and Air Pumped (mm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
​18-inch white letter wheels that comply with vehicle inspection regulations. This is a C-spec tire designed specifically for commercial vans.
Although it is a C-spec tire, it is the same as an LT-spec tire.
Feature
Dynamic medium lateral groove : Improved wet handling and rolling friction Improves fuel economy.
Straight, medium rib : Stability on dry roads and Increases flexibility.
Shoulder block : Excellent cornering stability and Realizing low noise, It provides a comfortable drive.

Ulasan Produk

Tidak ada ulasan