Spesifikasi
| ATEX Approval | No |
|---|---|
| Accuracy (%) | ±1, ±3, ±5 |
| Application | Air Quality Monitors |
| Audible Alarm | No |
| Battery Type | Rechargeable NiMH |
| Dimensions (mm) | 100x48x110 |
| Display Type | LED |
| Gases Detected | Carbon Dioxide |
| Height (mm) | 110 |
| Length (mm) | 100 |
| Maximum Operating Temperature (°C) | 50 |
| Meter Type | Workstation Monitor |
| Minimum Operating Temperature (°C) | 0 |
| Power Source | Battery |
| Width (mm) | 48 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO RS-967 Desktop Indoor Air Quality Monitor, CO2 Gas Detector
Introducing the portable RS PRO Carbon Dioxide Gas Detector which can detect and monitor CO2 levels to ensure that consistent and acceptable levels of breathable indoor air are present. It can detect concentrations as low as 0ppm and up to 9999 ppm, meaning it can operate in the most difficult indoor environments with minimal interference. This effective and easy to use carbon dioxide gas detection unit from RS PRO is ideal for ensuring the immediate indoor air quality (IAQ) is good, especially for individuals who may have respiratory issues where air quality is a high priority.
Applications:
Generally, gas detectors or monitors locate a variety of gases like combustible and explosive gas leaks from petrol or gasoline, methane, butane, sewer gas, and other flammable gases that could cause serious harm to the surrounding environment and the people within that environment. It is a key piece of equipment when working with gas line installation and general maintenance and repair to ensure the safety of any individuals at risk when working in environments where any type of gas is present. IAQ meters work in a similar way in that they measure and monitor the air inside to ensure that it is safe enough and acceptable enough to work or live in. Often, indoor air quality meters can be used in the same environments as gas detection units like:
• Oil production
• Smelting
• Chemical
• Municipal
• Sewage treatment
• Electricity
• Coal gas
• Mining
• Tunnel construction
• Fire
• Storage
• Paper
• Pharmaceutical
• Brewing
Introducing the portable RS PRO Carbon Dioxide Gas Detector which can detect and monitor CO2 levels to ensure that consistent and acceptable levels of breathable indoor air are present. It can detect concentrations as low as 0ppm and up to 9999 ppm, meaning it can operate in the most difficult indoor environments with minimal interference. This effective and easy to use carbon dioxide gas detection unit from RS PRO is ideal for ensuring the immediate indoor air quality (IAQ) is good, especially for individuals who may have respiratory issues where air quality is a high priority.
Applications:
Generally, gas detectors or monitors locate a variety of gases like combustible and explosive gas leaks from petrol or gasoline, methane, butane, sewer gas, and other flammable gases that could cause serious harm to the surrounding environment and the people within that environment. It is a key piece of equipment when working with gas line installation and general maintenance and repair to ensure the safety of any individuals at risk when working in environments where any type of gas is present. IAQ meters work in a similar way in that they measure and monitor the air inside to ensure that it is safe enough and acceptable enough to work or live in. Often, indoor air quality meters can be used in the same environments as gas detection units like:
• Oil production
• Smelting
• Chemical
• Municipal
• Sewage treatment
• Electricity
• Coal gas
• Mining
• Tunnel construction
• Fire
• Storage
• Paper
• Pharmaceutical
• Brewing
Feature
Features and Benefits:• High-quality CO2 monitor with a large LCD display for easy visual identification
• Real-time readings for accurate monitoring and detection
• Also measures immediate air temperature and humidity
• Compact and ergonomic design, suitable for use in workspaces where there is limited space
• This portable CO2 monitor can be used to observe and control CO2 levels indoors
• Automatic shutdown if the device has a low battery or if it is left idle for more than 10 minutes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
