Spesifikasi
| Built-in Microphone | Yes |
|---|---|
| Effective Pixel | 1.4 |
| Frame Rate (fps) | 30 |
| Maximum Resolution | 1280x1080 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 1080p Webcam
Introducing the RS PRO Webcam, an essential add on to your laptop or PC to enhance your work from home experience. The webcam enables access and effective communication for conference and video calls while working from home, using a full 1080p HD camera to allow clarity and quality. This highly reliable and high-quality webcam from RS PRO is suitable for all your home office needs and is essential in ensuring you have the right tools by your side to provide optimum functionality and efficiency to work remotely.
Applications:
Webcams are ideal as an add on device to enhance the capability of a laptop or desktop computer for additional functionality. They can enhance your working from home experience, ensuring you can maintain the same level of productivity and efficiency with minimum downtime. Webcams can provide the user with the ability to participate in audio or video calls, or just enable the ability to work from home more effectively with a desktop setup. Webcams can be used at home as a long-term option for easier communication via video, or even while on business trips or working remotely from different environments as it is portable and easy to transport, making it versatile and highly functional for optimum performance.
Introducing the RS PRO Webcam, an essential add on to your laptop or PC to enhance your work from home experience. The webcam enables access and effective communication for conference and video calls while working from home, using a full 1080p HD camera to allow clarity and quality. This highly reliable and high-quality webcam from RS PRO is suitable for all your home office needs and is essential in ensuring you have the right tools by your side to provide optimum functionality and efficiency to work remotely.
Applications:
Webcams are ideal as an add on device to enhance the capability of a laptop or desktop computer for additional functionality. They can enhance your working from home experience, ensuring you can maintain the same level of productivity and efficiency with minimum downtime. Webcams can provide the user with the ability to participate in audio or video calls, or just enable the ability to work from home more effectively with a desktop setup. Webcams can be used at home as a long-term option for easier communication via video, or even while on business trips or working remotely from different environments as it is portable and easy to transport, making it versatile and highly functional for optimum performance.
Feature
Features and Benefits:This RS PRO HD webcam is an essential tool required to increase your capability and flexibility while working from home
It allows for optimum performance in a home environment or working remotely, ensuring reduced downtime from essential video or conference calls
The 1080p high-resolution USB Webcam offers fantastic image quality and has a built-in sound-absorbing and noise-cancelling microphone, making it ideal for high-quality video calls
The camera has a 60° video range with a snapshot button for taking still images and offers a contrast balance for video but using a contrast optimisation engine
It is easy to install using the multi-function bracket for any monitor or laptop, and even easier to install on your machine using the Plug and Play USB 2.0 driver (supports Windows 7,8,10 and MacOS X 10.9 or higher), making it compatible for the majority of PC and laptop platforms
With this all-in-one webcam technology from RS PRO, employees have the ability to perform and work at the same level as the office or workplace on a day to day remote working basis
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
