RS PRO VESA Wall Mounting (Braket/Penyangga)

Sebelum PPN:
Rp729.900
Spesifikasi
Depth (mm)15
Height (mm)100
Maximum Load (kg)25
Mounting SurfaceWall
VESA Configurations (mm)100x100, 75x75
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Televisions
RS PRO LCD/TV Wall Mount Kits
From the trusted RS PRO brand solid articulating wall mounting bracket is a stable, flexible adjustable wall mounting for your TV monitor. This black, slim LCD/TV wall mount kit is an excellent choice for space saving and solid mounting of your monitor or television onto your wall.
Applications
TV wall brackets are an ideal way to maximize the available space in a room while optimally displaying a flat panel screen. This is not just useful for domestic setups but vital for commercial screen display in public areas. Whether displaying information at a leisure center or in an office block, a reliable and versatile VESA wall mount is ideal.
Feature
Features and Benefits
• Space saving and solid mounting of a LCD/TV on walls
• Easy to mount with sliding bracket design (2 pieces) - one piece has to be fixed to the wall, the other one has to be screwed with VESA on the monitor
• Slim design, just 15mm from the wall
• Monitor has to be mount from the upside into the wall mount
• Meets with VESA 75 (75 x 75 mm) or VESA 100 (100 x 100 mm)
• Load capacity: 25 kg

Ulasan Produk

Tidak ada ulasan