RS PRO VESA Desktop Mount with Extension Arm (Braket/Penyangga)

Sebelum PPN:
Rp8.599.900
Spesifikasi
Depth (mm)860
Extension ArmYes
Height (mm)115
Maximum Load (kg)9
Mounting SurfaceDesktop
VESA Configurations (mm)100x100, 75x75
Width (mm)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Dual LCD Monitor Arm
The RS PRO dual monitor arm is the perfect solution when using two monitors at your work desk. It fastens with a c-clamp, ensuring you can easily customize your work set up and adjust as necessary. With two monitor arms, each with a swivel and tilt point to ensure optimum viewing level, you are ensured maximum versatility in your computing set up.
For easily adjustable dual monitor setups, this desktop clamping monitor bracket is ideal.
Applications
TV wall brackets are an ideal way to maximize the available space in a room while optimally displaying a flat panel screen. This is not just useful for domestic setups but vital for commercial screen display in public areas. Whether displaying information at a leisure center or in an office block, a reliable and versatile VESA desk mount is ideal.
Feature
Features and Benefits
• Improves posture when sitting at your desk
• Flexible
• Frees up desk space
• Can adjust arms individually
• C-Clamp for mounting onto your desk
• Vesa compliant

Ulasan Produk

Tidak ada ulasan