Spesifikasi
| Body Orientation | Straight |
|---|---|
| Gender | Male |
| Mounting Type | Plug-In Mount |
| Termination Method | Push Lock |
| USB type | A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO USB Port Blocker Key with 4 Port Blockers
RS PRO introduces the USB port blocker this fantastic piece of equipment is designed to physically and visually deter unauthorised access to USB ports in computers in offices, schools or at home. These devices give system administrators the ability to block USB devices connecting and delivering malware, keyloggers or viruses and stop unauthorised users from inserting pen drives providing extra security with ease.
These USB port blockers are easy to use and once locked in place, without the key are almost impossible to remove without damaging the USB port it has been inserted into.
Extra port blockers are available in packs of 10.
Applications
USB port blockers are fantastic accessories for the security conscious, with the ease of installation into USB sockets they are simple tools that are very effective. These blockers are ideal at stopping unauthorised access to USB ports preventing the delivery of keyloggers, viruses and malware to computers and from stopping downloads and uploads of data. These USB devices can be used in a variety of applications and are commonly found in offices, schools and at home.
Note
Extra locks (pack of 10) without a key, are available on RS Stock No. 235-5197.
RS PRO introduces the USB port blocker this fantastic piece of equipment is designed to physically and visually deter unauthorised access to USB ports in computers in offices, schools or at home. These devices give system administrators the ability to block USB devices connecting and delivering malware, keyloggers or viruses and stop unauthorised users from inserting pen drives providing extra security with ease.
These USB port blockers are easy to use and once locked in place, without the key are almost impossible to remove without damaging the USB port it has been inserted into.
Extra port blockers are available in packs of 10.
Applications
USB port blockers are fantastic accessories for the security conscious, with the ease of installation into USB sockets they are simple tools that are very effective. These blockers are ideal at stopping unauthorised access to USB ports preventing the delivery of keyloggers, viruses and malware to computers and from stopping downloads and uploads of data. These USB devices can be used in a variety of applications and are commonly found in offices, schools and at home.
Note
Extra locks (pack of 10) without a key, are available on RS Stock No. 235-5197.
Feature
Features and BenefitsUSB type A
4 port blockers
Insert lock
USB port lock prevents unauthorised access
Easy to lock into place
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
