Spesifikasi
| Dimensions (mm) | 115x47x25 |
|---|---|
| Number of USB Ports | 5 |
| Power Source | Mains Plug |
| USB Connection Type | USB A |
| USB Standard | USB 3.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Quick Charge USB 3.0 to 5 Port USB Hub
Introducing the RS PRO Quick Charge USB 3.0 to 5 Port USB Hub, ideal for connecting 5 USB compatible devices to a computer with a USB A port. It has been designed with a male USB A connector to 5 x USB A connectors in one smart housing. The USB A connectors can support USB 2.0 super speed transmission and are also offers a quick charge port for added versatility and flexibility across applications. These RS PRO hubs have been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environment requiring multiple USB cable assembly setups.
Applications:
USB hubs are generally used for connecting multiple peripheral devices with a USB port to a host device, most commonly a PC or laptop. The hub generally has a mixture of ports to cater for a range of different connectors and applications, making them a really versatile addition to your home or office environment. Most often, they will have Plug and Play software installed, allowing the user to be able to utilise the cable immediately, saving on installation time and making it easy to use. These hubs are most commonly used alongside:
Printers and scanners
Desktop PCs or laptops
Tablets and mobile phones
External storage devices and drivers and routers
Games consoles, keyboards, mice and other IT peripherals
Introducing the RS PRO Quick Charge USB 3.0 to 5 Port USB Hub, ideal for connecting 5 USB compatible devices to a computer with a USB A port. It has been designed with a male USB A connector to 5 x USB A connectors in one smart housing. The USB A connectors can support USB 2.0 super speed transmission and are also offers a quick charge port for added versatility and flexibility across applications. These RS PRO hubs have been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environment requiring multiple USB cable assembly setups.
Applications:
USB hubs are generally used for connecting multiple peripheral devices with a USB port to a host device, most commonly a PC or laptop. The hub generally has a mixture of ports to cater for a range of different connectors and applications, making them a really versatile addition to your home or office environment. Most often, they will have Plug and Play software installed, allowing the user to be able to utilise the cable immediately, saving on installation time and making it easy to use. These hubs are most commonly used alongside:
Printers and scanners
Desktop PCs or laptops
Tablets and mobile phones
External storage devices and drivers and routers
Games consoles, keyboards, mice and other IT peripherals
Feature
Features and Benefits:This RS PRO USB hub is an ideal addition for greater flexibility when connecting multiple USB compatible devices into one central dock across a wide range of applications
Designed with 5 USB A sockets, this hub caters for most devices with compatible connectivity
The quick charge feature saves time by offering faster charging for greater efficiency, thanks to the 12V 2A power supply
These hubs from RS PRO provide a reliable high-speed connection with Plug and Play and hot-swap functionality, meaning no installation time and no additional software required
Hub cable length: 1 m
RoHS, REACH and CE compliant
Supplied with a detachable USB 3.0 Type A to Type B cable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
