Sebelum PPN:
Rp2.099.900 - Rp2.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Control Voltage (V) | 4000 AC |
|---|---|
| Normal State Configuration | 1NC/1NO |
| Power Rating (W) | 5.4 |
| Range | RSPROOL12 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Thermal Overload Relay,1NC/1NO, 0.6 A F.L.C, 600 mA Contact Rating
Shield your precious electrical equipment from the dangers of overheating with RS PRO thermal overload relays. Designed to be the ultimate safeguard, these reliable and high-performing thermal overload relays are here to protect your motors and other electrical devices from potential damage or hazards.
With RS PRO, you can trust that our range of overload relays has been carefully sourced and meticulously crafted to meet your exact needs. Featuring a robust 5.4W power rating and a wide variety of current rating options, you can customise your protection to suit the unique requirements of your equipment.
Don't let overloading, mechanical jams, or voltage fluctuations jeopardise the performance and longevity of your valuable assets. Invest in an RS PRO thermal overload relay today for unparalleled peace of mind and uninterrupted productivity.
Applications
Asynchronous squirrel cage motors
Industrial applications where motors and machinery are subject to varying loads and operating conditions
Shield your precious electrical equipment from the dangers of overheating with RS PRO thermal overload relays. Designed to be the ultimate safeguard, these reliable and high-performing thermal overload relays are here to protect your motors and other electrical devices from potential damage or hazards.
With RS PRO, you can trust that our range of overload relays has been carefully sourced and meticulously crafted to meet your exact needs. Featuring a robust 5.4W power rating and a wide variety of current rating options, you can customise your protection to suit the unique requirements of your equipment.
Don't let overloading, mechanical jams, or voltage fluctuations jeopardise the performance and longevity of your valuable assets. Invest in an RS PRO thermal overload relay today for unparalleled peace of mind and uninterrupted productivity.
Applications
Asynchronous squirrel cage motors
Industrial applications where motors and machinery are subject to varying loads and operating conditions
Feature
Features and BenefitsPhase failure sensitivity and temperature compensation
Reset pushbutton manual/auto
Auxiliary contact (1NO/1NC)
Power Rating: 5.4 W
Control Voltage: 4000 V ac
Hand or Automatic Reset
Compact Design
Integrated Aux. Contact
Direct mount on Contactor
Range of certifications
Standards Met
IEC, GB, UL
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
