Spesifikasi
| Colour | Transparent |
|---|---|
| Food Grade | Yes |
| Length (m) | 3 |
| Material | Silicone |
| Peristaltic Pump Compatible | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Other Peristaltic Pumps
Pumps for accurate pumping of liquids, gases and solutions, at low flow rates. The peristaltic pumping action is illustrated in the diagram. The three basic operations are: the advancing roller squeezes the tube which, as it recovers, draws in fluid which becomes trapped in the tube by the next roller and expelled from the tube as the rollers continue to rotate. This technique ensures that there is no contamination of the fluid or the pump as the fluid is totally contained in the tube; the gentle pumping action supplies accurate flow rates and as the pump is self-priming it can run dry.,Peristaltic pumps are ideal for use in laboratories, food processing/fermentation plants and beverage dispensers; with ink/photographic solutions, pharmaceuticals and many more applications so long as the fluid is compatible with the carrying tube material.
Flexible Silicone Tubing
Flexible Silicone Tubing
From RS Pro suitable for most Peristaltic pumps. This RS Pro flexible silicone tubing is a high quality, non-toxic, food grade product.
Product Application Information
Ideal for use with peristaltic pumps.
Pumps for accurate pumping of liquids, gases and solutions, at low flow rates. The peristaltic pumping action is illustrated in the diagram. The three basic operations are: the advancing roller squeezes the tube which, as it recovers, draws in fluid which becomes trapped in the tube by the next roller and expelled from the tube as the rollers continue to rotate. This technique ensures that there is no contamination of the fluid or the pump as the fluid is totally contained in the tube; the gentle pumping action supplies accurate flow rates and as the pump is self-priming it can run dry.,Peristaltic pumps are ideal for use in laboratories, food processing/fermentation plants and beverage dispensers; with ink/photographic solutions, pharmaceuticals and many more applications so long as the fluid is compatible with the carrying tube material.
Flexible Silicone Tubing
Flexible Silicone Tubing
From RS Pro suitable for most Peristaltic pumps. This RS Pro flexible silicone tubing is a high quality, non-toxic, food grade product.
Product Application Information
Ideal for use with peristaltic pumps.
Feature
Features and Benefits• 3 m length
• 1.6 mm tube wall thickness
• Withstands sterilisation
• Food grade
• Wear and abrasion resistant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
