Spesifikasi
| Air Flow (m³/hour) | 500 |
|---|---|
| Configuration | Round |
| Duct Size (mm) | 100 |
| Face Diameter (mm) | 98 |
| Fan Type | Duct |
| Function | Extraction |
| Mounting | In Line |
| Noise Level (dB) | 31 |
| Series | Mixed Flow |
| Special Features | Double Insulated with Motor Fitted |
| Supply Voltage (V) | 230AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Mixed Flow Extraction Fans
When it comes to commercial extractor fans look no further than RS PRO. We are proud to introduce a range of mixed flow ceiling extractor fans for use in applications such as changing rooms, shower rooms, and bathrooms. These high-quality extractor fans are commonly located in ceilings and lofts with an ’inline’ install using ducting. The primary purpose of the kit is to provide ventilation for fumes, smells, and steam, via the greater working pressures produced in comparison to conventional axial fans.
Specification
Double Insulated with motor fitted - Thermal Protection
Rated Voltage 220-240 V -50Hz
High Rated Wattage 48 W
Low Rated Wattage 28 W
Low-Speed Noise Level 21dB(A) at 3m
High-Speed Noise Level: 35dB(A) at 3m
Air Flow: 500 m³/h
IPX4 rated CE marked
RS PRO Mixed Flow Extraction Fans Variants
RS PRO 100 mm Mixed Flow Extraction Fan; RS stock no: 219-2984
RS PRO 100 mm Mixed Flow Extraction Fan with Timer; RS stock no: 219-2985
Applications
Changing rooms
Shower rooms
Bathrooms
When it comes to commercial extractor fans look no further than RS PRO. We are proud to introduce a range of mixed flow ceiling extractor fans for use in applications such as changing rooms, shower rooms, and bathrooms. These high-quality extractor fans are commonly located in ceilings and lofts with an ’inline’ install using ducting. The primary purpose of the kit is to provide ventilation for fumes, smells, and steam, via the greater working pressures produced in comparison to conventional axial fans.
Specification
Double Insulated with motor fitted - Thermal Protection
Rated Voltage 220-240 V -50Hz
High Rated Wattage 48 W
Low Rated Wattage 28 W
Low-Speed Noise Level 21dB(A) at 3m
High-Speed Noise Level: 35dB(A) at 3m
Air Flow: 500 m³/h
IPX4 rated CE marked
RS PRO Mixed Flow Extraction Fans Variants
RS PRO 100 mm Mixed Flow Extraction Fan; RS stock no: 219-2984
RS PRO 100 mm Mixed Flow Extraction Fan with Timer; RS stock no: 219-2985
Applications
Changing rooms
Shower rooms
Bathrooms
Feature
Features and BenefitsMixed flow fan – 100 mm
High airflow
The body can rotate to accommodate tight space
Integral footplate
Fast mounting
Spigot designed for quick install of flexible ducting
3 fan speeds
Compact dimensions
Overrun timer option available (RS stock no: 219-2985)
Timer Option
The overrun timer keeps the fan running for up to 20 minutes after the power is switched off, this is set upon installation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
