Spesifikasi
| Bandwidth (MHz) | 50 |
|---|---|
| Digital/Analog | Digital |
| Dimensions (mm) | 384x127.3x208 |
| Display Type | TFT LCD |
| Interface | USB |
| Maximum Timebase (s/div) | 100 |
| Maximum Vertical Sensitivity (V/div) | 10 |
| Minimum Time Base (ns/div) | 5 |
| Minimum Vertical Sensitivity (mV/div) | 1 |
| Number of Channels | 4 |
| Oscilloscope Form | Digital Storage |
| Oscilloscope Type | Portable |
| Plug Type | Europe, UK |
| Power Source | Mains |
| Record Length | 10 M points |
| Rise Time (ns) | 7 |
| Safety Category | CAT I 300 V, CAT II 300 V |
| Safety Category Level | CAT I, CAT II |
| Safety Category Voltage (V) | 300 |
| Sample Rate Random (GSa/s) | 1 |
| Screen Size (inch) | 7 |
| Vertical Resolution (bit) | 8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO IDS-1000B Series Visual Persistence Digital Oscilloscope
RS PRO IDS-1000B Series Digital Storage Oscilloscopes (DSO) are general purpose instruments which include exceptional features for a great-value price. They are equipped with Visual Persistence Oscilloscope (VPO) technology. This uses a high-density IC for hardware acceleration to transfer all the acquired data into the displayed waveform image. The 256 colour gradient display function shows waveform details in gradients while measuring fast-changing analog signals.
The memory depth enables clear differentiation of detail in signals under observation. Clear spectrum quantities obtained under the FFT mode are comparable with those obtained by use of a spectrum analyser. The zero key function allows users to restore the previous waveform location and settings. Trigger types include Edge, Pulse, Width, Video, ALT, Runt, Rise & Fall, Event-Delay, Time-Delay, Timeout, Logic, RS232, 12C, SPI. All this comes in a compact (380 x 208 x 127.3 mm) casing designed for portability and comfort-in-use.
Options available:
1233540 - 50 MHz, 4 Channels
SUPPLIED_WITH : Passive probe, power cord, user manual, OpenWave sRS Pro
Typical Applications
Digital oscilloscopes are a complex and multi-functional electronic laboratory instrument used to capture, process, display and analyse the waveform and bandwidth of electronic signals. DSO versions have a memory to store waveforms and display them over a period of time. Oscilloscopes are used in a wide range of industries e.g.
Laboratories
Educational establishments
Product testing and Quality Assurance
Service operation and post-sales support
Product development and debugging
RS PRO IDS-1000B Series Digital Storage Oscilloscopes (DSO) are general purpose instruments which include exceptional features for a great-value price. They are equipped with Visual Persistence Oscilloscope (VPO) technology. This uses a high-density IC for hardware acceleration to transfer all the acquired data into the displayed waveform image. The 256 colour gradient display function shows waveform details in gradients while measuring fast-changing analog signals.
The memory depth enables clear differentiation of detail in signals under observation. Clear spectrum quantities obtained under the FFT mode are comparable with those obtained by use of a spectrum analyser. The zero key function allows users to restore the previous waveform location and settings. Trigger types include Edge, Pulse, Width, Video, ALT, Runt, Rise & Fall, Event-Delay, Time-Delay, Timeout, Logic, RS232, 12C, SPI. All this comes in a compact (380 x 208 x 127.3 mm) casing designed for portability and comfort-in-use.
Options available:
1233540 - 50 MHz, 4 Channels
SUPPLIED_WITH : Passive probe, power cord, user manual, OpenWave sRS Pro
Typical Applications
Digital oscilloscopes are a complex and multi-functional electronic laboratory instrument used to capture, process, display and analyse the waveform and bandwidth of electronic signals. DSO versions have a memory to store waveforms and display them over a period of time. Oscilloscopes are used in a wide range of industries e.g.
Laboratories
Educational establishments
Product testing and Quality Assurance
Service operation and post-sales support
Product development and debugging
Feature
Features and Benefits1 GSa/s maximum sampling rate
10 M maximum memory depth for each channel
7 inch 800 x 480 WVGA LCD display
256 colour gradient display function to strengthen waveform performance
1 Mpts FFT frequency domain signal display
Zero key function for horizontal time, vertical voltage and triggering
Compact and innovative design Waveform update rate is 50,000wfms/s
Zoom In/Play and Pause function
X-Y Mode Display
Go/NoGo Function
Digital Voltage Meter Function
Data Log Function
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)