Spesifikasi
| Cable Type | HDMI to HDMI |
|---|---|
| Connector A | HDMI |
| Connector A - Gender | Male |
| Connector A Type | HDMI |
| Connector B | HDMI |
| Connector B - Gender | Male |
| Connector B Type | HDMI |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO HDMI to HDMI Cable
This RS PRO HDMI (High definition multimedia interface) cable is a Male to Male cable that is ideal for use with HDTV, Freeview or other HDMI devices. These cables are used as the connection for PC monitors, digital TV and digital audio devices. Supporting high-quality video and audio to a 1080i resolution it is the perfect use in homes and offices.
Our RS PRO range of HDMI cables have been rigorously tested to ensure that you have a reliable and robust lead to suit various applications. HDMI leads can be used within both industrial and residential installations making them ideal for homes, offices and schools.
This RS PRO range includes various cable lengths:
• 876-2393 – 1.2m in white
HDMI cables are essential for any HDTV, home theatre entertainment system, game consoles and Blu-ray players. RS PRO offers a selection of HDMI cable types including standard, standard with Ethernet and high-speed HDMI cable.
Note
This cable meets the requirements of the HDMI standard up to version 1.2a
Typical Applications
• Gaming Consoles
• Televisions
• Computer Monitors
• Digital Broadcasting
• Plasma Display
• LCDs
• Satellite Box
• DVD Player
This RS PRO HDMI (High definition multimedia interface) cable is a Male to Male cable that is ideal for use with HDTV, Freeview or other HDMI devices. These cables are used as the connection for PC monitors, digital TV and digital audio devices. Supporting high-quality video and audio to a 1080i resolution it is the perfect use in homes and offices.
Our RS PRO range of HDMI cables have been rigorously tested to ensure that you have a reliable and robust lead to suit various applications. HDMI leads can be used within both industrial and residential installations making them ideal for homes, offices and schools.
This RS PRO range includes various cable lengths:
• 876-2393 – 1.2m in white
HDMI cables are essential for any HDTV, home theatre entertainment system, game consoles and Blu-ray players. RS PRO offers a selection of HDMI cable types including standard, standard with Ethernet and high-speed HDMI cable.
Note
This cable meets the requirements of the HDMI standard up to version 1.2a
Typical Applications
• Gaming Consoles
• Televisions
• Computer Monitors
• Digital Broadcasting
• Plasma Display
• LCDs
• Satellite Box
• DVD Player
Feature
Features and Benefits• Compact, user-friendly design meets consumer equipment needs
• 5 GB/s bandwidth supports uncompressed audio/video in a single cable
• Signal layout low impedance mismatch
• Fully shielded-ESD protection
• Meets the HDMI 1.2b standard and the higher bandwidth this standard requires
• Gold plated contacts
• HDMI (19 pin) Male to HDMI (19 pin) Male
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
