Spesifikasi
| Connector 1 | DisplayPort |
|---|---|
| Connector 1 Gender | Male |
| Connector 2 | DisplayPort |
| Connector 2 Gender | Male |
| Display Port Version | 1.4 |
| Length (m) | 2 |
| Maximum Resolution | 8K |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 8K DisplayPort to DisplayPort Cable, Male to Male - 2m
Looking for a way to render high-definition video from a DisplayPort (DP) 1.4 enabled device to a DP 1.4 compatible screen? Look no further than this RS PRO cable. It's capable of supporting three-dimensional (3D) video and high resolutions, making it a versatile option for different graphics cards.
This cable provides a seamless connection to support ultra-high-definition (UHD) videos. This means you're assured clear, blur-free images and video. It's also compatible with DP 1.3 and 1.2 so you won't have a problem using it with older model devices. The cable comes with latches that ensure a secure connection while it's in use, so you're assured a good quality image.
This cable has been tested to meet electrostatic control standards so there's minimal chance of shocks, making it safe to use. It's ideal for gaming on large screens, home theatres and splicing screen advertising.
Large Pack Size: 251-3264
Looking for a way to render high-definition video from a DisplayPort (DP) 1.4 enabled device to a DP 1.4 compatible screen? Look no further than this RS PRO cable. It's capable of supporting three-dimensional (3D) video and high resolutions, making it a versatile option for different graphics cards.
This cable provides a seamless connection to support ultra-high-definition (UHD) videos. This means you're assured clear, blur-free images and video. It's also compatible with DP 1.3 and 1.2 so you won't have a problem using it with older model devices. The cable comes with latches that ensure a secure connection while it's in use, so you're assured a good quality image.
This cable has been tested to meet electrostatic control standards so there's minimal chance of shocks, making it safe to use. It's ideal for gaming on large screens, home theatres and splicing screen advertising.
Large Pack Size: 251-3264
Feature
Features and BenefitsDisplayPort to DisplayPort cable type
Connector A is a male DisplayPort type
Connector B is a male DisplayPort type
Length of 2m
Maximum resolution of 8K
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
