Sebelum PPN:
Rp2.499.900 - Rp9.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Case Material | AquaKote |
|---|---|
| Filter Grade | G4 |
| Filter Type | Pleated Panel |
| Media Material | Intrepid |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Pleated Panel Filter, Intrepid Media, G4 Grade
This energy-saving panel filter offers pre-filtration or a basic level of filtration in heating, ventilation and air conditioning (HVAC) systems. As part of the RS PRO range, it's been stringently tested for consistent quality and durability.
The panel is made with patented Kimberly Clark Intrepid filter media. This media's graduated density ensures even dirt loading, greater dust holding and longer filter life, which means that the panel will consistently filter at the same level. The media is also hydrophobic and has an extra natural electrostatic charge, giving it constant efficiency. Made from continuous fibres, it won't shed.
The filter media is pleated, then bonded into a frame made from water-repellent AquaKote card. This card is manufactured from a renewable source and has excellent tear resistance.
The HVAC air filter is Eurovent-approved as a quality component. As a grade 4 filter, this product captures particles you can see with the naked eye. Standard air filters of this kind are used to collect debris and dust in spaces such as factories.
This energy-saving panel filter offers pre-filtration or a basic level of filtration in heating, ventilation and air conditioning (HVAC) systems. As part of the RS PRO range, it's been stringently tested for consistent quality and durability.
The panel is made with patented Kimberly Clark Intrepid filter media. This media's graduated density ensures even dirt loading, greater dust holding and longer filter life, which means that the panel will consistently filter at the same level. The media is also hydrophobic and has an extra natural electrostatic charge, giving it constant efficiency. Made from continuous fibres, it won't shed.
The filter media is pleated, then bonded into a frame made from water-repellent AquaKote card. This card is manufactured from a renewable source and has excellent tear resistance.
The HVAC air filter is Eurovent-approved as a quality component. As a grade 4 filter, this product captures particles you can see with the naked eye. Standard air filters of this kind are used to collect debris and dust in spaces such as factories.
Feature
Features and Benefits• Air filter
• Pleated panel filter type
• Intrepid® filter media for longer filter life
• Initial pressure drop of 38 Pa
• Final pressure drop of 200 Pa
• Filter MERV rating of 7
• Filter grade of G4
• Maximum air flow of 3,400 m³/h
• AquaKote® card case
• Blue colour
• Nominal height of 24 in
• Nominal width of 24 in
• Nominal depth of 2 in
• Actual height of 594 mm
• Actual width of 594 mm
• Actual depth of 45 mm
• Eurovent approved
• Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards
• RoHS (Restriction of Hazardous Substances) compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
