Spesifikasi
| AC Current Measurement Resolution (mA) | 100 |
|---|---|
| AC Voltage Measurement Resolution (mV) | 1 |
| Absolute Maximum AC Current Measurement (A) | 600 AC |
| Absolute Maximum AC Voltage Measurement (V) | 750 AC |
| Absolute Maximum DC Current Measurement (mA) | 4 DC |
| Absolute Maximum DC Voltage Measurement (V) | 1000 dc |
| Absolute Maximum Resistance Measurement (MΩ) | 40 |
| Absolute Maximum Temperature Measurement (°C) | +400 |
| Absolute Maximum Temperature Measurement (°F) | +1000 |
| Battery Life (hour) | 200 |
| Battery Type | 9V Alkaline |
| Best AC Current Accuracy | ±(1.9% rdg + 1A) |
| Best AC Voltage Accuracy | ±(1.5% rdg + 5dgts) |
| Best DC Voltage Accuracy | ±(0.9% rdg + 2dgts) |
| Best Resistance Measurement Accuracy | ±0.7% + 2 Digits |
| Best Temperature Measurement Accuracy (°C) | 1 |
| Best Temperature Measurement Accuracy (°F) | 1 |
| Clamp Meter Type | HVAC Clamp Meter |
| DC Voltage Measurement Resolution (mV) | 1 |
| Display Type | LCD |
| Functions Measured | AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode Test, Resistance, Temperature |
| Jaw Capacity Busbar (mm) | 32 |
| Maximum Conductor Size (mm) | 32 (Dia.) |
| Maximum Operating Temperature (°C) | 50 |
| Minimum Operating Temperature (°C) | 0 |
| Power Source | Battery |
| Safety Category | CAT II 1000 V, CAT III 600 V |
| Safety Category Level | CAT II, CAT III |
| Safety Category Voltage (V) | 600, 1000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro ICM134 HVAC Current Clampmeter
From RS Pro, this current clampmeter features multimeter and thermometer functions, and is ideally suited to HVAC and electrical maintenance applications up to 600 A ac.
Battery-powered for maximum portability, and with a large backlit screen, this multifunction current clamp meter is ideal for on-the-go applications in almost any environment.
It is also supplied in a belt pouch carry case to keep the clampmeter safe and secure during transit and close at hand when working.
Applications
Current clamp meters are designed for current measurement in electrical testing, and combine a digital multimeter with a clamping current sensor. The nature of the clamp means that it can fit around a wire at any point to sense AC current and voltage. This has the advantage of allowing electricians to take a reading from a conductor without touching it, which is both more convenient and safer than other methods.
This current clamp is used for measuring high levels of current in service and maintenance applications. It can also be used when installing electrical equipment.
As this clamp meter also features temperature measurement and probe accessories, it is ideal for HVAC installation and maintenance applications.
From RS Pro, this current clampmeter features multimeter and thermometer functions, and is ideally suited to HVAC and electrical maintenance applications up to 600 A ac.
Battery-powered for maximum portability, and with a large backlit screen, this multifunction current clamp meter is ideal for on-the-go applications in almost any environment.
It is also supplied in a belt pouch carry case to keep the clampmeter safe and secure during transit and close at hand when working.
Applications
Current clamp meters are designed for current measurement in electrical testing, and combine a digital multimeter with a clamping current sensor. The nature of the clamp means that it can fit around a wire at any point to sense AC current and voltage. This has the advantage of allowing electricians to take a reading from a conductor without touching it, which is both more convenient and safer than other methods.
This current clamp is used for measuring high levels of current in service and maintenance applications. It can also be used when installing electrical equipment.
As this clamp meter also features temperature measurement and probe accessories, it is ideal for HVAC installation and maintenance applications.
Feature
Features and Benefits• 4000 Count large backlit LCD display
• 750 V ac / 1000 dc voltage measurement
• 600 A ac current measurement
• 4000 μA dc current measurement ideal for flame sensor testing
• 40 MΩ resistance measurement.
• 4 mF capacitance measurement
• -40°C → 400°C type K thermocouple temperature measurement input & sensor
• Continuity & diode test
• Display hold function
• 32 mm conductor jaw size
• Complies with IEC 61010-1 CAT III 600 V, CAT II 1000 V
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
