Spesifikasi
| Anti-Static | Yes |
|---|---|
| Capacity (ml) | 227 |
| Cleanroom | Yes |
| Colour | Blue |
| Conductive | No |
| Dispenser Type | Bottle |
| Dissipative | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO ESD Wash Bottle - 8 oz
The RS PRO ESD (Electrostatic Discharge) wash bottle is a specialised laboratory tool designed to dispense liquids in a controlled manner while minimising the risk of electrostatic discharge. An ESD wash bottle is essential in environments where electrostatic discharge can damage sensitive electronic components or disrupt processes, such as in electronics manufacturing, clean rooms, and laboratories dealing with static-sensitive materials.
Why Would You Choose This ESD Wash Bottle?
Our ESD bottle can dissipate a static charge of ±5000V in less than two seconds at 40% relative humidity. Chemically inert, it will not react with solvents like TCE or alcohol. The pH of de-ionised water solutions remained unchanged after a seven-day test period, and no colour or physical changes were observed in any of the solvents tested.
Applications
Contamination Prevention
Electronics Manufacturing
Cleaning Components
Static Control
The RS PRO ESD (Electrostatic Discharge) wash bottle is a specialised laboratory tool designed to dispense liquids in a controlled manner while minimising the risk of electrostatic discharge. An ESD wash bottle is essential in environments where electrostatic discharge can damage sensitive electronic components or disrupt processes, such as in electronics manufacturing, clean rooms, and laboratories dealing with static-sensitive materials.
Why Would You Choose This ESD Wash Bottle?
Our ESD bottle can dissipate a static charge of ±5000V in less than two seconds at 40% relative humidity. Chemically inert, it will not react with solvents like TCE or alcohol. The pH of de-ionised water solutions remained unchanged after a seven-day test period, and no colour or physical changes were observed in any of the solvents tested.
Applications
Contamination Prevention
Electronics Manufacturing
Cleaning Components
Static Control
Feature
Features and Benefits8 oz Bottles
Non greasy
Clean room safe
Static Free
No Tertiary Amines
Humidity Independent
Average Surface Resistivity of 10^9 to 10^10 Ω/Square
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1cP112206048-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
