Spesifikasi
| Cutout Height (mm) | 71 |
|---|---|
| Cutout Width (mm) | 29 |
| Depth (mm) | 62.5 |
| Display Type | Digital |
| Meter Type | Process Indicator |
| Number of Digits | 4 |
| Properties Measured | Current, Voltage |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Digital Process Indicator 77x35mm 10 – 30 V dc
Introducing the RS PRO digital process indicator, a compact and robust single set process indicator ideal for panel mount installation in a range of applications to display measurements quickly and efficiently. The 4-digit display can be easily adjusted from the front panel and features an adjustable decimal for enhanced flexibility, providing you with clear and accurate measurements. The RS PRO digital process indicator allows you to display maximum and minimum values continuously and features an adjustable alarm set, which can be easily operated via the front panel. For enhanced security, the digital process indicator also includes programming mode password protection.
Applications
Digital Process Indicators are ideal for measuring the process value in a wide range of applications. They often feature easily adjustable front panels offering easy use, alarm output, universal process input properties and more. Digital process indicators are commonly used in areas such as:
Automotive
Industrial
HVAC
Introducing the RS PRO digital process indicator, a compact and robust single set process indicator ideal for panel mount installation in a range of applications to display measurements quickly and efficiently. The 4-digit display can be easily adjusted from the front panel and features an adjustable decimal for enhanced flexibility, providing you with clear and accurate measurements. The RS PRO digital process indicator allows you to display maximum and minimum values continuously and features an adjustable alarm set, which can be easily operated via the front panel. For enhanced security, the digital process indicator also includes programming mode password protection.
Applications
Digital Process Indicators are ideal for measuring the process value in a wide range of applications. They often feature easily adjustable front panels offering easy use, alarm output, universal process input properties and more. Digital process indicators are commonly used in areas such as:
Automotive
Industrial
HVAC
Feature
Features and Benefits4 Digits display allowing for quick and easy reading of measurement
Compact and robust design
Easily adjustable front panel with use friendly interface
Adjustable decimal point, input filter and alarm set value offering flexibility
Programming mode password protection
Alarm output
Maximum or minimum measurement value can be shown continuously on the display
IP65 protection on front panel and IP20 at rear
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
