Spesifikasi
| Display Type | LCD |
|---|---|
| ESD Safe | No |
| Input Voltage (V) | 220 - 240 |
| Number of Outputs | 1 |
| Plug Type | Type F - Schuko plug, Type G - British 3-pin |
| Soldering Tip Temperature (°C) | 480 |
| Tasks Supported | Desoldering |
| Wattage (W) | 140 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Desoldering Station with Vacuum
From RS Pro, this desoldering station is ideal for desoldering all kinds of components, and includes a vacuum for the easy removal of residual solder. The unit features a microprocessor which provides accurate temperature control, allowing for constant and consistent heat. It also features a ceramic element that provides high performance and fast heating.
The power unit has an LCD screen which offers clear visibility of your temperature settings. The digital menu is easily navigated with three functional buttons, giving you the control you need to work effectively and efficiently.
For removing damaged or incorrect components from the circuit board, while minimizing the risk of damage to other parts of the circuit board, this desoldering station is essential.
Applications
This RS PRO desoldering station is ideal for repair, prototyping and production, and any application where a circuit board component might have to be removed or adjusted. The de-soldering gun features a built-in vacuum which makes it perfect for use with through-hole components, while the high power air pump is suitable for de-soldering multilayer boards.
The station is ideal for most desolder applications.
Standards
Complies with CE standard
Conforms to RoHS
From RS Pro, this desoldering station is ideal for desoldering all kinds of components, and includes a vacuum for the easy removal of residual solder. The unit features a microprocessor which provides accurate temperature control, allowing for constant and consistent heat. It also features a ceramic element that provides high performance and fast heating.
The power unit has an LCD screen which offers clear visibility of your temperature settings. The digital menu is easily navigated with three functional buttons, giving you the control you need to work effectively and efficiently.
For removing damaged or incorrect components from the circuit board, while minimizing the risk of damage to other parts of the circuit board, this desoldering station is essential.
Applications
This RS PRO desoldering station is ideal for repair, prototyping and production, and any application where a circuit board component might have to be removed or adjusted. The de-soldering gun features a built-in vacuum which makes it perfect for use with through-hole components, while the high power air pump is suitable for de-soldering multilayer boards.
The station is ideal for most desolder applications.
Standards
Complies with CE standard
Conforms to RoHS
Feature
Features and Benefits• Desoldering gun features a built-in vacuum
• Adjustable temperature range displaying in both Celcius (ºC) and Fahrenheit (ºF)
• Integrated high-power air pump
What’s included?
• 1 x power unit
• 1 x de-soldering gun
• 1 x stand
• 3 x conical nozzles (1.2/1/1.5 mm diameter)
• 3 x cleaning tools
• 4 x filter sponges
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
