RS PRO Crocodile Clip (Jepit Multitester)

Sebelum PPN:
Rp579.900
Spesifikasi
ColourBlack, Red
Current Rating (A)20
InsulatedYes
Jaw Opening (mm)39.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Crocodile Clips CAT III (1KV) 20A
From our trusted and reliable own brand RS PRO, these robust crocodile clips are EN 61010 compliant and feature CAT III (1KV) rating, making them ideal for testing in a variety of applications. With a 4mm socket at rear that accepts a shrouded plug, these crocodile clips are suitable for use with a wide range of multimeter test leads. This range of RS PRO crocodile clips also feature a 20A rating and opening jaw width of 28mm.
Certifications
• CAT III
• EN61010
Feature
Features and Benefits
CAT III (1KV) rating
20A rating
4mm socket to rear making them ideal for use with most common test leads
Jaw opening width of 28mm
EN 61010-1 compliant
Applications
Automotive
Industrial
Laboratory
Education

Ulasan Produk

Tidak ada ulasan