Sebelum PPN:
Rp3.199.900 - Rp4.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Maximum Voltage Rating (V) | 520AC |
|---|---|
| Mounting Type | Chassis Mount |
| Number of Phases | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Power Line Filter
This range of RS PRO Power Line Filters have been designed with the highest quality and versatility in mind
a compact component that can be connected to electrical devices to prevent external radio frequencies from impairing performance.
This power line filter significantly reduces the amount of conducted frequencies between your equipment and the connecting power line. RFI can cause permanent damage to electronic circuits, so filtering them out is crucial to prolong the working life of your devices. The filter also protects against transient voltage spikes, which can result from power outages, short circuits, and nearby lightning strikes.
This RS PRO filter is available with fuse holder for two (5*20mm) fuses (R5) types comply with the requirements of IEC/EN60601-1 for safety clearance, leakage current and hipot testing. There are a variety of parts and combinations to meet different customer's EMC tests.
Applications
These RS PRO Power Line Filters can ensure equipment runs safely and reliably by Preventing interference, even when exposed to unpredictable electromagnetic environments. This RFI filter is a great size for small and medium-sized machines and household equipment and is a good way to ensure that sensitive electronics, such as medical and industrial equipment, are well protected.
This range of RS PRO Power Line Filters have been designed with the highest quality and versatility in mind
a compact component that can be connected to electrical devices to prevent external radio frequencies from impairing performance.
This power line filter significantly reduces the amount of conducted frequencies between your equipment and the connecting power line. RFI can cause permanent damage to electronic circuits, so filtering them out is crucial to prolong the working life of your devices. The filter also protects against transient voltage spikes, which can result from power outages, short circuits, and nearby lightning strikes.
This RS PRO filter is available with fuse holder for two (5*20mm) fuses (R5) types comply with the requirements of IEC/EN60601-1 for safety clearance, leakage current and hipot testing. There are a variety of parts and combinations to meet different customer's EMC tests.
Applications
These RS PRO Power Line Filters can ensure equipment runs safely and reliably by Preventing interference, even when exposed to unpredictable electromagnetic environments. This RFI filter is a great size for small and medium-sized machines and household equipment and is a good way to ensure that sensitive electronics, such as medical and industrial equipment, are well protected.
Feature
Features and BenefitsRated currents up to 10A
Quick connect(6.3*0.8mm)
There are a variety of parts and combinations to meet different customer's EMC tests
Customized products according to customer's requirementss
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
