Sebelum PPN:
Rp27.999.900 - Rp29.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Digital/Analog | Digital |
|---|---|
| Dimensions (mm) | 323.1x135.6x157 |
| Display Type | TFT LCD |
| Interface | RS232, USB |
| Maximum Timebase (s/div) | 50 |
| Maximum Vertical Sensitivity (V/div) | 10 |
| Minimum Vertical Sensitivity (mV/div) | 2 |
| Number of Analogue Channels | 2 |
| Oscilloscope Form | Digital Storage |
| Oscilloscope Type | Bench |
| Power Source | Mains |
| Screen Size (inch) | 7 |
| Vertical Resolution (bit) | 8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO RSDS1000CML+/DL+ Series Digital Storage Oscilloscopes (DSO)
RS PRO RSDS1000CML+/DL+ Series is a dual-channel universal digital oscilloscope available in 50 MHz, 70 MHz, 100 MHz and 150 MHz bandwidth models.
Options available:
1236435 - 50MHz,2 channels
All models have a 7 inch (177.8 mm) TFT LCD (800 x 480) screen which provides the space for better seeing and analysing waveform details. The RSDS1000CML+ models include a 2 Mpts memory depth which helps to ensure accurate waveform resolution and to capture longer signal lengths.
Along with a 1 GSa/s sampling rate, the SDS1000CML+ supports 32 parameters and common mathematical operations to speed up complex and/or repetitive measurements. The RSDS1000DL+ model has 32 Kpts memory depth and 500 MSa/s sampling rate.
Typical Applications
Digital oscilloscopes are a complex and multi-functional electronic laboratory instrument used to capture, process, display and analyse the waveform and bandwidth of electronic signals. DSO versions have a memory to store waveforms and display them over a period of time. Oscilloscopes are used in a wide range of industries e.g.
Educational laboratories
Electronics troubleshooting and measurement
Embedded electronics
Mixed-signal and video designing
Automotive electronics
RS PRO RSDS1000CML+/DL+ Series is a dual-channel universal digital oscilloscope available in 50 MHz, 70 MHz, 100 MHz and 150 MHz bandwidth models.
Options available:
1236435 - 50MHz,2 channels
All models have a 7 inch (177.8 mm) TFT LCD (800 x 480) screen which provides the space for better seeing and analysing waveform details. The RSDS1000CML+ models include a 2 Mpts memory depth which helps to ensure accurate waveform resolution and to capture longer signal lengths.
Along with a 1 GSa/s sampling rate, the SDS1000CML+ supports 32 parameters and common mathematical operations to speed up complex and/or repetitive measurements. The RSDS1000DL+ model has 32 Kpts memory depth and 500 MSa/s sampling rate.
Typical Applications
Digital oscilloscopes are a complex and multi-functional electronic laboratory instrument used to capture, process, display and analyse the waveform and bandwidth of electronic signals. DSO versions have a memory to store waveforms and display them over a period of time. Oscilloscopes are used in a wide range of industries e.g.
Educational laboratories
Electronics troubleshooting and measurement
Embedded electronics
Mixed-signal and video designing
Automotive electronics
Feature
Features and BenefitsChoice of 50 MHz,150 MHz, 100 MHz and 70 MHz bandwidth models
Real-time sampling rate up to 1 GSa/s (depending on choice of model), equivalent-time sampling rate up to 50 GSa/s
Memory depth to maximum 2 Mpts (depending on choice of model)
Trigger types Edge, Pulse, Video, Slope, Alternate
Waveform math functions+, -, *, /, FFT
6 digit frequency counter
Supports multi-language display and embedded online help
Screensaver from 1 minute to 5 hours
Digital filter and waveform recorder function
Shortcut storage function key
7 inch TFT LCD display with 800 x 480 resolution
Multiple interfaces USB Host, USB Device (USBTMC), LAN (VXI-11), Pass / Fail
Dimensions 323.1 x 135.6 x 157 mm
Weight 2.5 kg
Oscilloscopes Accessories
123-6471 - black soft carrying case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
