Spesifikasi
| Bench/Handheld | Bench |
|---|---|
| Dimensions (mm) | 265x312x107 |
| Display Type | LCD |
| Height (mm) | 107 |
| Length (mm) | 265 |
| Maximum Capacitance Measurement (mF) | 9.9 |
| Maximum Inductance Measurement (H) | 9999 |
| Maximum Resistance Measurement (MΩ) | 99 |
| Power Source | Mains |
| Width (mm) | 312 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro LCR-6000 Series High Precision LCR Meter
RS Pro LCR-6000 Series meters feature a 0.05% basic accuracy, compact size (2U half-rack) and large (3.5 inch) colour LCD. Measurement efficiency is increased by the simultaneous display on screen of not only setting criteria and measured results but also two additional monitoring parameters. The measurement results include a PASS/FAIL display for fast validation. Operators can freely change frequency, within the range of the model, so can save the time and hassle of repeating zero operations. Also included are Safety instructions, power cord, test fixture LCR-06A, and CD. (user manual, PC software)
Note
RS Pro LCR-6000 Series offers a choice of 5 models with different test frequency: 2 kHz, LCR-6002, 117-6718 ; 20 kHz, LCR-6020, 117-6717 ; 100 kHz, LCR-6100, 117-6716 ; 200 kHz, LCR-6200, 117-6715 ; 300 kHz, LCR-6300, 117-671 )
SUPPLIED_WITH : Safety instructions, power cord, test fixture LCR-
RS Pro LCR-6000 Series meters feature a 0.05% basic accuracy, compact size (2U half-rack) and large (3.5 inch) colour LCD. Measurement efficiency is increased by the simultaneous display on screen of not only setting criteria and measured results but also two additional monitoring parameters. The measurement results include a PASS/FAIL display for fast validation. Operators can freely change frequency, within the range of the model, so can save the time and hassle of repeating zero operations. Also included are Safety instructions, power cord, test fixture LCR-06A, and CD. (user manual, PC software)
Note
RS Pro LCR-6000 Series offers a choice of 5 models with different test frequency: 2 kHz, LCR-6002, 117-6718 ; 20 kHz, LCR-6020, 117-6717 ; 100 kHz, LCR-6100, 117-6716 ; 200 kHz, LCR-6200, 117-6715 ; 300 kHz, LCR-6300, 117-671 )
SUPPLIED_WITH : Safety instructions, power cord, test fixture LCR-
Feature
Features and Benefits:• 3.5 inch colour LCD
• Consecutive Test Frequency
• Basic accuracy 0.05%
• Measuring speed up to maximum 25 ms
• Full frequency range or spot OPEN/SHORT
• 16 major/secondary parameter measurement combinations and 2 additional monitoring parameters (• maximum 4 different parameters can be shown simultaneously)
• DCR measurement and internal DC bias voltage (±2.5 V)
• Auto Level Control (ALC) function
• BIN function provides 9BIN and 1AUX
• 10 points listed test function to select different frequency, voltage and current criteria
• RS-232C, Handler and USB storage interfaces
• Compact size (2U half-rack)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
