Spesifikasi
| Body Orientation | Straight |
|---|---|
| Gender | Male |
| Mounting Type | Plug-In Mount |
| Termination Method | Push Lock |
| USB type | A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Pack of 10 USB Port Blockers
RS PRO brings you the pack of 10 USB port blockers designed to work in conjunction with the USB port blocker to physically and visually deter unauthorised access to USB ports in computers in offices, schools or at home. These devices give system administrators the ability to block USB devices connecting and delivering malware, keyloggers or viruses and also stop unauthorised users from inserting pen drives providing extra security with ease.
These USB port blockers are easy to use and once locked in place, without the key are almost impossible to remove without damaging the USB port it has been inserted into.
This pack of 10 does not come with the port lock key but is designed to be used in conjunction with it.
Applications
USB port blockers are fantastic accessories for the security conscious, with the ease of installation into USB sockets they are simple tools that are very effective. These blockers are ideal at stopping unauthorised access to USB ports preventing the delivery of keyloggers, viruses and malware to computers and stopping downloads and uploads of data. These USB devices can be used in a variety of applications and are commonly found in offices, schools and at home.
Note
USB Type-A port blockers can be inserted manually, but can only be removed safely with the key, on RS Stock No. 235-5196.
RS PRO brings you the pack of 10 USB port blockers designed to work in conjunction with the USB port blocker to physically and visually deter unauthorised access to USB ports in computers in offices, schools or at home. These devices give system administrators the ability to block USB devices connecting and delivering malware, keyloggers or viruses and also stop unauthorised users from inserting pen drives providing extra security with ease.
These USB port blockers are easy to use and once locked in place, without the key are almost impossible to remove without damaging the USB port it has been inserted into.
This pack of 10 does not come with the port lock key but is designed to be used in conjunction with it.
Applications
USB port blockers are fantastic accessories for the security conscious, with the ease of installation into USB sockets they are simple tools that are very effective. These blockers are ideal at stopping unauthorised access to USB ports preventing the delivery of keyloggers, viruses and malware to computers and stopping downloads and uploads of data. These USB devices can be used in a variety of applications and are commonly found in offices, schools and at home.
Note
USB Type-A port blockers can be inserted manually, but can only be removed safely with the key, on RS Stock No. 235-5196.
Feature
Features and BenefitsUSB type A
10 pack of port blockers
Insert lock
USB port lock prevents unauthorised access
Easy to lock into place
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
