Spesifikasi
| AC Current Measurement Resolution (mA) | 1 |
|---|---|
| AC Voltage Measurement Resolution (µV) | 100 |
| Absolute Maximum AC Current Measurement (A) | 400 AC |
| Absolute Maximum AC Voltage Measurement (V) | 600 AC |
| Absolute Maximum DC Voltage Measurement (V) | 600 DC |
| Absolute Maximum Resistance Measurement (MΩ) | 20 |
| Battery Type | AAA |
| Best AC Current Accuracy | ±(2% rdg + 4dgts) |
| Best AC Voltage Accuracy | ±(1.5% rdg + 3dgts) |
| Best DC Voltage Accuracy | ±(1.2% rdg + 3dgts) |
| Best Resistance Measurement Accuracy (%) | ±3 + 5 Digits |
| Clamp Meter Type | AC Auto-Ranging Clamp Meter |
| DC Voltage Measurement Resolution (µV) | 100 |
| Dimensions (mm) | 70x37x205 |
| Display Type | LCD |
| Functions Measured | AC Current, AC Voltage, Continuity, DC Voltage, Diode Test, Resistance |
| Height (mm) | 205 |
| Jaw Capacity Busbar (mm) | 23 |
| Length (mm) | 70 |
| Power Source | Battery |
| Width (mm) | 37 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO RS330 Mini AC Autoranging Clamp Meter
From the trusted RS PRO brand, the RS330 is a great value clamp meter designed to verify the presence of load current, voltage and resistance. Its small body and jaws fit beautifully into the hand. Features include a large, easy-to-read, backlit display.
Battery-powered for maximum portability, this multifunction current clamp meter is ideal for on-the-go applications in almost any environment.
It is also supplied in a carry case to keep the clampmeter safe and secure during transit.
Applications
This current clamp meter is designed for current measurement in electrical testing, and combines a digital multimeter with a clamping current sensor. The nature of the clamp means that it can fit around a wire at any point to sense AC current and voltage. This has the advantage of allowing electricians to take a reading from a conductor without touching it, which is both more convenient and safer than other methods.
As it is auto-ranging, the multimeter is faster and more user-friendly than manual multimeters where you have to know and preset the appropriate range before measuring.
This current clamp is used for measuring high levels of current in service and maintenance applications. It can also be used when installing electrical equipment.
From the trusted RS PRO brand, the RS330 is a great value clamp meter designed to verify the presence of load current, voltage and resistance. Its small body and jaws fit beautifully into the hand. Features include a large, easy-to-read, backlit display.
Battery-powered for maximum portability, this multifunction current clamp meter is ideal for on-the-go applications in almost any environment.
It is also supplied in a carry case to keep the clampmeter safe and secure during transit.
Applications
This current clamp meter is designed for current measurement in electrical testing, and combines a digital multimeter with a clamping current sensor. The nature of the clamp means that it can fit around a wire at any point to sense AC current and voltage. This has the advantage of allowing electricians to take a reading from a conductor without touching it, which is both more convenient and safer than other methods.
As it is auto-ranging, the multimeter is faster and more user-friendly than manual multimeters where you have to know and preset the appropriate range before measuring.
This current clamp is used for measuring high levels of current in service and maintenance applications. It can also be used when installing electrical equipment.
Feature
Features and Benefits• 2000 Count large-scale LCD display
• AC 600 Amps capability
• AC 600 V capability
• 2000 Ω Resistance range
• True RMS ACV/ACA
• Continuity Beeper
• Display Hold
• Auto power off
• 600 V circuit protection
• Insulated input jacks
• Up to 34 mm dia. (750 MCM) conductor
• 4 ft drop proof
• Protective carrying case
• Hand guard designed
• CAT. III 600 V/CAT. II 1000 V Safety Standard
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
