Spesifikasi
| 2D Scanning | Yes |
|---|---|
| Dimensions (mm) | 180x65x105 |
| Height (mm) | 65 |
| Interface | USB |
| Maximum Scan Distance (cm) | 50 |
| Product Type | Barcode Scanner |
| Scanning Technology | Imager |
| Wireless | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Barcode Scanner
This barcode scanner from our trusted own brand RS PRO is a robust and user-friendly handheld scanner, ideal for use in a wide range of industries. Utilising third generation image scanning technology, this barcode scanner offers precise and reliable scanning of either two-dimensional codes or one-dimensional bar codes in a variety of environments. Whether you require scanning of labels or on screen codes, the RS PRO barcode scanner has you covered with 3 mil recognition accuracy and 360° scan angle offering versatility and accuracy. Furthermore, the RS PRO barcode scanner allows users to operate the device manually via the trigger located on the ergonomic handle or alternatively hands free thanks to the automatic continuous scanning mode. With a sleek and simple design, this RS PRO barcode scanner features a USB interface allowing the scanner to be plugged in to a USB port for quick and easy connection in a wide range of applications.
Applications
Barcode readers and scanners are devices used in a wide variety of industrial environments from supermarkets to theatres, allowing for data to be translated and generated once a barcode, QR code or symbol is scanned. Barcode scanners are available as portable handheld devices as well as permanent fixtures, offering versatility and compatibility with a wide range of applications. They are commonly found in areas such as:
Express logistics
Retail
Electronic commerce
Office automation
Entertainment
Certifications
IP56, ROHS CE
This barcode scanner from our trusted own brand RS PRO is a robust and user-friendly handheld scanner, ideal for use in a wide range of industries. Utilising third generation image scanning technology, this barcode scanner offers precise and reliable scanning of either two-dimensional codes or one-dimensional bar codes in a variety of environments. Whether you require scanning of labels or on screen codes, the RS PRO barcode scanner has you covered with 3 mil recognition accuracy and 360° scan angle offering versatility and accuracy. Furthermore, the RS PRO barcode scanner allows users to operate the device manually via the trigger located on the ergonomic handle or alternatively hands free thanks to the automatic continuous scanning mode. With a sleek and simple design, this RS PRO barcode scanner features a USB interface allowing the scanner to be plugged in to a USB port for quick and easy connection in a wide range of applications.
Applications
Barcode readers and scanners are devices used in a wide variety of industrial environments from supermarkets to theatres, allowing for data to be translated and generated once a barcode, QR code or symbol is scanned. Barcode scanners are available as portable handheld devices as well as permanent fixtures, offering versatility and compatibility with a wide range of applications. They are commonly found in areas such as:
Express logistics
Retail
Electronic commerce
Office automation
Entertainment
Certifications
IP56, ROHS CE
Feature
Features and BenefitsThird generation image scanning technology offering accuracy and precision
Ergonomic design to fit comfortably in the hand
Can switch between automatic scanning or manual scanning via the trigger
Perfect for scanning both physical labels and digital barcodes
360° scan angle ensuring quick and easy scanning
3 mil recognition accuracy
USB interface allowing for quick and easy operation
Ideal for use in a wide range of industries
Ultra-strong error correction
Durable Design with IP54 Class Protection
Scan various types of codes including QR code, Data Matrix ,PDF417
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
