SATA Waterproof Triangle Pen Light

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp469.900
Spesifikasi
Capacitance (mAh)750
Continuous Lighting Time (hour)2.5-3
Front Lumens (lm)100
Full Charge Time (hour)1
Product Size LxWxH (mm)181×24.5×24
Serial Number90720
Top Lumen (lm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
90720 Waterproof 100LM Triangular Penlight Product Introduction ●Constant current design, consistent brightness, evenly distributed light, wide illumination range ●Free your hands, 360° belt buckle design, enhanced magnetic base ●180° adjustable bracket at the bottom, compact size, easy to carry ●5V2A adapter and USB charging cable (90721, 90722) ●5V1A adapter and USB charging cable (90720) Operating environment: ●The recommended operating temperature of this product is 0-20 degrees Celsius, and the limit is 0-40 degrees Celsius. Exceeding the limit temperature will reduce the product life and may damage the product ●The product should be kept away from heat sources and cannot be used in environments with corrosive gases, corrosive liquids and high temperatures ●This product has an IP54 waterproof rating and can be operated in an environment with moderate rain. Do not immerse it in water. Operating precautions: ●The battery is not fully charged at the factory. Please charge it fully before the first use. Please make sure the LED light is in the non-working state when charging ●If not used for a long time, please keep it for 3 Fully charge the battery once every month to maintain battery performance. Please use the adapter and USB charging cable provided with this product for charging. Otherwise, the product may be damaged and personal safety may be endangered. The product usage time is the test data obtained when the battery is at its initial performance and fully charged at room temperature (20°C). When charging, please open the charging port. Avoid charging in rainy conditions, sauna rooms, shower rooms, and other environments where water may easily enter the product.

Ulasan Produk

Tidak ada ulasan