SATA Waterproof Triangle Folding Light

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp689.900 - Rp739.900
Spesifikasi
Continuous Lighting Time (hour)3
Full Charge Time (hour)2.5
Top Lumen (lm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
90721 Waterproof 230LM Triangular Folding Light Product Description ● Constant current design ensures consistent brightness, even light distribution, and a wide illumination area ● Hands-free operation with a 360° belt clip design and a reinforced magnetic mount ● 180° adjustable bottom bracket for compact portability ● 5V2A adapter and USB charging cable (90721, 90722) ● 5V1A adapter and USB charging cable (90720)

Operating Environment: ● The recommended operating temperature for this product is 0-20°C, with a maximum operating temperature of 0-40°C. Exceeding this temperature limit will shorten the product lifespan and may damage the product. ● Keep the product away from heat sources and avoid use in environments with corrosive gases, liquids, or high temperatures. ● This product is IP54 waterproof and can operate in moderate rain. Do not immerse in water.

Precautions: ● The battery is not fully charged at the factory. Please fully charge it before first use. Ensure the LED light is not operating during charging. ● If not used for an extended period, keep it for 3 days. Fully charge the battery once every month to maintain battery performance. Please use the adapter and USB charging cable provided with this product for charging. Otherwise, the product may be damaged and personal safety may be endangered. The product usage time is the test data obtained when the battery is at its initial performance and fully charged at room temperature (20°C). When charging, please open the charging port. Avoid charging in rainy conditions, sauna rooms, shower rooms, and other environments where water may easily enter the product.

Ulasan Produk

Tidak ada ulasan