SATA Waterproof Telescopic Triangle Work Light

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp929.900 - Rp1.299.900
Spesifikasi
Top Lumen (lm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
90717 Waterproof 300LM Retractable Triangle Work Light Product Description ● Constant current design for consistent brightness ● Even light distribution for a wide illumination area ● Hands-free design with a hidden hook ● Easy to carry, fully retractable, pull-out opening ● 5V2A adapter and USB charging cable included

Operating Environment: ● The recommended operating temperature for this product is 0-20°C, with a maximum operating temperature of 0-40°C. Exceeding this temperature limit will shorten the product lifespan and may damage the product. ● Keep the product away from heat sources and avoid use in environments with corrosive gases, liquids, or high temperatures. ● This product is IP54 waterproof and can operate in moderate rain, but do not immerse in water.

Precautions: ● The battery is not fully charged at the factory. Please fully charge it before first use. Ensure the LED light is not operating during charging. ● If not used for an extended period, fully charge the battery every three months to maintain performance. ● Use the included adapter and USB charging cable. Use the charging cable to charge, otherwise it may damage the product and endanger personal safety. The product usage time is the test data obtained when the battery is at its initial performance and fully charged at room temperature (20°C). When charging, the charging port is open. Please avoid charging in the rain, sauna, shower room, and other environments where water may easily enter the product.

Ulasan Produk

Tidak ada ulasan