SATA Insulated Screwdriver Set VDE (Obeng Insulasi)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.999.900
Spesifikasi
Battery Capacity (mAh)1500
Serial Number09361
Size141.6*35.2*37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
09361 VDE Insulated Power-Assisted Screwdriver Set Product Description ● Electric power assist for fast screwdriving ● Automatically stops when battery power reaches 0.4 Nm to protect the workpiece ● Manual tightening with torque up to 2.8 Nm ● LED handle light for clear viewing in dark environments ● Electronic ratchet function, rotates left or right to activate the motor ● Battery includes a PCB protection board imported from Japan for reliable quality ● Slim series screwdriver bits for use in any space



×
1. With the included torque converter, the torque can reach 2.8 N·m.
2. Manual torque can reach 8 N·m without the torque converter.

Ulasan Produk

Tidak ada ulasan