Kondisi Barang:
Authorized Partner
Spesifikasi
| Capacitance (mAh) | 2200 |
|---|---|
| Continuous Lighting Time (hour) | 4~5(Weakear); 2~3(Strong Gear) |
| Front Lumens (lm) | 300/150 |
| Full Charge Time (hour) | 3~4 |
| Product Size LxWxH (mm) | 292x53x39 |
| Serial Number | 90759 |
| Top Lumen (lm) | 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
90759 Thin Ruler 300 Dual Lighting Lithium Battery Work Light Product Introduction ● Anti-slip soft spray shell, comfortable feel ● Light and thin design, the light board is only 8.5MM thick and can be inserted into small spaces for lighting ● The lamp head can be bent 180° to adapt to lighting at different angles ● The bottom has a strong magnet, which can be firmly adsorbed on metal objects to free your hands ● This product is not waterproof, please avoid charging in the rain, humid environment and other places where the product is easily exposed to water or using constant current design, with small brightness attenuation ● Wide illumination range and uniform brightness ● High-strength shell design, anti-drop from 1 meter ● Anti-slip soft spray shell, comfortable feel ● The product usage time is the test data obtained when the battery is at initial performance and fully charged at room temperature (20℃) Operating environment: ● The recommended operating temperature of this product is 0-20 degrees Celsius, and the limit is 0-40 degrees Celsius. Exceeding the limit will reduce the product life and may damage the product. ●The product should be kept away from heat sources and should not be used in environments with corrosive gases, corrosive liquids, high humidity, and high dust. Notes: ●The battery is not fully charged when leaving the factory. Before the first use, the user should fully charge it. Please make sure that the LED light is not working when charging. ●When charging, the red charging indicator light on the lamp body indicates that it is charging, and the green light indicates that it is fully charged. ●If it is not used for a long time, please fully charge the battery once every 3 months to maintain battery performance. ●Please only use the adapter + USB data cable that comes with this product to charge. It is strictly forbidden to use other chargers to charge this product, otherwise it may damage the product and endanger personal safety.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
