Kondisi Barang:
Authorized Partner
Spesifikasi
| Serial Number | 95207S |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1 1/2" powerful pneumatic impact wrench ●9 extended ball head hexagonal wrenches ●16 feeler gauges 0.05-1.00MM ●10 6.3MM series hexagonal sockets (5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13MM) ●3 6.3MM series hexagonal long sockets (6, 7, 10MM) ●1 6.3 MM Series Professional Quick-Release Ratchet Wrench 5" ● 2 Pieces 6.3MM Series Steering Extension Rods 2", 4" ● 1 Piece 6.3MM Series Rotary Handle ● 1 Piece 6.3MM Series Universal Joint ● 1 Piece 6.3MM Series Bendable Joint 6" ● 9 Pieces 10MM Series Hexagonal Sockets (8, 9, 10, 11, 12, 13, 14, 15, 16MM) ● 3 Pieces 10MM Series Hexagonal Long Sleeves (13, 15, 16MM) . . . ● 1 Piece 10MM Series Professional Quick-Release Ratchet Wrench 8" ● 2 Pieces 10MM Series Locking Extension Rods 6", 10" ● 1 Piece 10MM Series Universal joint ●1 piece 10MM series adapter (3/8" square hole x 1/4" square head) ●2 pieces 10MM series spark plug sockets 16, 21MM ●1 piece 10MM series flexible joint 8" ●10 pieces 12.5MM series hexagonal sockets (10, 14, 15, 16, 17, 18, 19, 21, 22, 27MM) ●2 pieces 12.5MM series hexagonal long sockets 17, 19MM ●11 pieces 12.5MM series 12-angle sockets (10, 11, 12, 13, 17, 19, 20, 22, 24, 30, 32MM) ●1 piece 12.5MM Series Professional Quick-Release Ratchet Wrench 10" ● 2 pieces of 12.5MM Series Steering Rods 5", 10" ● 1 piece of 12.5MM Series Sliding Rod 10" ● 1 piece of 12.5MM Series Universal Joint ● 1 piece of 2.5MM Series Special Adapter (12" square hole x 3/8" square head) ● 2 pieces of 6.3MM Series Hexagonal Screwdriver Sockets 5, 6MM ● 1 piece of 6.3MM Series Pozidriv Screwdriver Socket #2 ● 1 piece of 6.3MM Series Slotted Screwdriver Socket 5.5MM ● 5 pieces of 10MM Series Flower-Shaped Screwdriver Sockets (T10, T15, T20, T25, T 30) ●5 pieces of 12.5MM series 50MM long hexagonal screwdriver sets (5, 6, 7, 8, 10MM) ●4 pieces of 12.5MM series 100MM long flower-shaped screwdriver sockets (T25, T27, T30, T45) ●6 pieces of 12.5MM series 100MM long hexagonal screwdriver sockets (5, 6, 7, 8, 12, 14MM) ●3 pieces of 12.5MM series 100MM long 12-point screwdriver sockets M6, M8, M10 ●1 piece of Japanese plug - external thread R1/4" ●4 pieces of 1/2" series hexagonal air impact sockets (17, 19, 21, 22MM )●16 fully polished combination wrenches (7, 10, 11, 12, 13, 14, 15, 16, 17, 19, 20, 21, 22, 23, 24, 27MM)●9 fully polished double-open end wrenches (8x10, 10x12, 11x13, 12x14, 14x17, 16x18, 17x19, 21x23, 22x24MM)●7 fully polished high-necked double box end wrenches (8x9, 10x11, 12x13, 14x15, 18x19, 20x22, 24x27MM)●1 T-shaped hexagonal socket 10M M●1 pointer-type kilogram wrench●6 A series flower-shaped screwdrivers (T10x100, T15x100, T20x100, T25x100, T27x100, T30x100MM)●5 A series flat-blade screwdrivers (6x38, 3.2x75, 5x100, 6x150, 8x150MM)●4 A series cross-shaped screwdrivers # (1x75, #2x38, #2x100, #3x150MM)●1 flexible magnetic pickup 400MMx1.0KG●1 8" slip joint pliers●1 straight-mouth clamp for shaft 7" circlip pliers ● 1 piece of 7" curved-jaw circlip pliers for shafts ● 1 piece of 7" straight-jaw circlip pliers for holes ● 1 piece of 7" curved-jaw circlip pliers for holes ● 1 piece of 1.5-pound ball-peen hammer with wooden handle ● 1 piece of 100MM dust blower ● 5 pieces of cap-type filter wrenches 65MM, 14 sides; 74MM, 15 sides; 76MM, 14 sides; 90MM, 15 sides; 93MM, 15 sides ● 1 piece of 63-102MM dual-purpose filter wrench ● 1 piece of 75-95MM handcuff filter wrench ● 1 piece of 6" needle-nose pliers ● 1 piece of 5" diagonal pliers ● 1 piece of 7" wire cutters ●
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
