SATA Thin Digital Multimeter

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp959.900
Spesifikasi
AC Current400μA/4000μA/40mA/400mA/4A/10A
AC Voltage (mV/V)400/4/40/400/600
Automatic Shutdownhave
Automatic/Manual Rangeautomatic
BacklightWhite
Capacitance10nF/100nF/1μF/10μF/100μF
DC Current400μA/4000μA/40mA/400mA/4A/10A
DC Voltage (mV/V)400/4/40/400/600
Data Retentionhave
Diode Testhave
Maximum Reading3999
Power Supply AAA Batteries (V)2 1.5
Resistance (Ω)400/4k/40k/400k/4</40M
Serial Number03055
Short Circuit Buzzerhave
Size (mm)175×78×18.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
03055 Thin Digital Multimeter Product Description ●High performance, low power consumption, and auto-ranging function ●Maximum screen reading 3999 with high-definition white backlight ●Measurement functions: DC/AC voltage, DC/AC current, resistance, capacitance, continuity, diode ●Light and compact for easy one-handed operation ●Sturdy, safe, reliable, and full-range overload protection

Ulasan Produk

Tidak ada ulasan