SATA Screwdriver Straight Grip Air (Obeng)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.299.900
Spesifikasi
Air Inlet Size (inch)45661
Average Air Consumption (CFM)7
Bolt Tightening CapacityM6
Idle Speed (rpm)10000
Maximum Reverse Torque (N m)40
Minimum Tracheal Inner Diameter (mm)6.35
Net Weight (kg)0.9
Noise Level (dBa)90
Output Specification (inch)1/4
Product Size Height (mm)47
Product Size Length (mm)185
Product Size Width (mm)65
Serial Number02313
Working Air Pressure (kgf/cm²)6.35
Working Torque (N m)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
02313 Straight Shank Pneumatic Screwdriver Product Description ● The spindle and striking mechanism are made of nickel-chromium-molybdenum alloy steel, which has undergone special heat treatment and is suitable for use on the production line. ● The striking chamber is made of hot-forged steel billet, which is strong and durable. ● The precision-cast cast steel cylinder is strong and wear-resistant. ● The exhaust hood rotates 360 degrees for convenient and safe exhaust. ● It is recommended to use Shida impact-resistant screwdriver bits. See the "Screwdriver and Bits" section for details.
1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.
2. Noise level refers to the A-level sound pressure level.
3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.
4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.
5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.

Ulasan Produk

Tidak ada ulasan