SATA Side Cutter Pliers with 3.0mm Think

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp209.900
Spesifikasi
Body Thickness (mm)13
Serial Number75102
Total Length (mm)126

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
75102 Heavy Duty Anti-Static Handle Diagonal Pliers 5" Product Description ●Handles are made of anti-static material, especially suitable for anti-static work environments with special requirements ●For cutting dense parts, especially suitable for the electronics industry and production operations to cut copper ●Maximum cutting capacity: φ2mm copper wire, aluminum wire

Ulasan Produk

Tidak ada ulasan