SATA Preset Torque Wrench

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.399.900 - Rp3.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
96241 Fixed-Torque Wrench 1-5 N·m Product Description ● Torque accuracy up to ±3% ● The fixed-torque wrench does not have a torque scale or adjustment mechanism; the torque value can only be set and changed using a dedicated tool. ● The internal trip mechanism uses a high-precision imported spring, ensuring accuracy and durability. ● When the set torque value is reached, the internal mechanism will make a "clicking" sound and vibrate. Stop operation immediately to prevent overtightening. ● Can be used in both directions, but the torque value can only be set in the forward (clockwise) direction. ● The head ratchet has 36 teeth, with each tooth operating angle of 10°, making it suitable for use in confined spaces. ● Meets ISO 6789-2003 standards. ● Torque Adjustment Tool: ● 96241, 96242, and 96243 are T15 center-hole rosette wrenches. ● 96244 and 96245 are T25 center-hole rosette wrenches. ● 1. The default torque value of the fixed-torque wrench is 0 N·m. ● 2. The torque value can be set according to user requirements, but the delivery time will be extended. (For specific matters, please contact local sales staff or call the Star service hotline for consultation)

Ulasan Produk

Tidak ada ulasan