SATA Palm Sander

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.899.900
Spesifikasi
Air Inlet Size (inch)45661
Average Air Consumption (CFM)2.2
Idle Speed (rpm)11000
Minimum Tracheal Inner Diameter (mm)10
Noise Level (dBa)88
Output Specification (inch)5/16-24 (F)
Working Air Pressure (kgf/cm²)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
02659 6" Industrial Grade Self-Suction Pneumatic Grinder (2.5mm Eccentricity) Product Description ●Industrial grade product, strong suction, lightweight and comfortable ●Low vibration design, smooth and soft feel during operation ●5" and 6" Velcro grinding disc design, easy to change sandpaper ●2.5mm eccentricity is suitable for fine grinding, 5.0mm eccentricity is suitable for general grinding
1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.
2. Noise level refers to the A-level sound pressure level.
3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.
4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.
5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.

Ulasan Produk

Tidak ada ulasan