SATA Outer-Heat Solder Iron Tip (U)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp36.900
Spesifikasi
Head ShapeSpecial pointed head
Head Size (C)R0.2
Length (A) (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
03241 30W Long-Life Externally Heated Soldering Iron Tip (Special Tip) Product Description ●SATA's long-life externally heated soldering iron tips are precision-machined from high-quality copper. The specially treated alloy layer on the surface offers excellent resistance to high-temperature oxidation and wear. The anti-corrosion surface treatment ensures excellent corrosion resistance. ●The tip of the soldering iron tip is tinned, making soldering more convenient and faster. ●This soldering iron tip is compatible with SATA's long-life externally heated soldering irons..

Ulasan Produk

Tidak ada ulasan