SATA Filter Regulator Lubricator NPT (Unit FRL)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.399.900 - Rp1.499.900
Spesifikasi
Filter Cup Capacity (ml)55
Filtration Accuracy (μm)5
Maximum Air Inlet Pressure (bar)15
Maximum Air Inlet Pressure (psi)215
Maximum Air Pressure at Outlet (psi)145
Maximum Air Pressure at The Outlet (bar)10
Net Weight (kg)1.5
Oil Cup Capacity (ml)80
Product Size Height (mm)233
Product Size Length (mm)115
Product Size Width (mm)69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
29921 1/4" Air Source Processor Product Introduction ●Note: When installing, please note that the compressed air should first pass through the filter and then through the oil mist collector

Ulasan Produk

Tidak ada ulasan